Buy more than* S$200* and get FREE SHIPPING

80500 Long sleeve blouson (for autumn winter)

4.71 (7)
Caution
* Depending on the environment of the customer's personal computer, the color of the product may look slightly different. Please note.
Purpose
Work clothes for on-site working
...see all>
Product Options
ADD TO CART
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Sleeve Length (cm) Shoulder Width (cm) Chest Measurement (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70, 70, 70, 70 59, 59, 59, 59 55, 55, 55, 55 128, 128, 128, 128 EL, EL, EL, EL 1pc 1 80500 08170303 64.99 SGD
Shipped after 2018-05-24
70, 70, 70, 70 60, 60, 60, 60 57, 57, 57, 57 132, 132, 132, 132 4L, 4L, 4L, 4L 1pc 1 80500 08170312 64.99 SGD
Shipped after 2018-05-25
70, 70, 70, 70 60, 60, 60, 60 57, 57, 57, 57 132, 132, 132, 132 4L, 4L, 4L, 4L 1pc 1 80500 08170452 64.99 SGD
Shipped after 2018-05-24
64, 64, 64, 64 55, 55, 55, 55 49, 49, 49, 49 116, 116, 116, 116 M, M, M, M 1pc 1 80500 08170556 64.99 SGD
Shipped after 2018-05-24
70, 70, 70, 70 60, 60, 60, 60 57, 57, 57, 57 132, 132, 132, 132 4L, 4L, 4L, 4L 1pc 1 80500 08170592 64.99 SGD
Shipped after 2018-05-25
68, 68, 68, 68 59, 59, 59, 59 53, 53, 53, 53 124, 124, 124, 124 LL, LL, LL, LL 1pc 1 80500 08170714 64.99 SGD
In stock
66, 66, 66, 66 57, 57, 57, 57 51, 51, 51, 51 120, 120, 120, 120 L, L, L, L 1pc 1 80500 08170845 64.99 SGD
Shipped after 2018-05-25
70, 70, 70, 70 59, 59, 59, 59 55, 55, 55, 55 128, 128, 128, 128 EL, EL, EL, EL 1pc 1 80500 08170863 64.99 SGD
Shipped after 2018-05-25
64, 64, 64, 64 55, 55, 55, 55 49, 49, 49, 49 116, 116, 116, 116 M, M, M, M 1pc 1 80500 08170276 64.99 SGD
Shipped after 2018-05-24
62, 62, 62, 62 53, 53, 53, 53 47, 47, 47, 47 112, 112, 112, 112 S, S, S, S 1pc 1 80500 08170407 64.99 SGD
Shipped after 2018-05-24
72, 72, 72, 72 60, 60, 60, 60 61, 61, 61, 61 140, 140, 140, 140 5L, 5L, 5L, 5L 1pc 1 80500 08170601 64.99 SGD
Shipped after 2018-05-25
64, 64, 64, 64 55, 55, 55, 55 49, 49, 49, 49 116, 116, 116, 116 M, M, M, M 1pc 1 80500 08170696 64.99 SGD
Shipped after 2018-05-24
62, 62, 62, 62 53, 53, 53, 53 47, 47, 47, 47 112, 112, 112, 112 S, S, S, S 1pc 1 80500 08170827 64.99 SGD
Shipped after 2018-05-25
68, 68, 68, 68 59, 59, 59, 59 53, 53, 53, 53 124, 124, 124, 124 LL, LL, LL, LL 1pc 1 80500 08170294 64.99 SGD
Shipped after 2018-05-25
72, 72, 72, 72 60, 60, 60, 60 61, 61, 61, 61 140, 140, 140, 140 5L, 5L, 5L, 5L 1pc 1 80500 08170321 64.99 SGD
Shipped after 2018-05-25
64, 64, 64, 64 55, 55, 55, 55 49, 49, 49, 49 116, 116, 116, 116 M, M, M, M 1pc 1 80500 08170416 64.99 SGD
In stock
70, 70, 70, 70 59, 59, 59, 59 55, 55, 55, 55 128, 128, 128, 128 EL, EL, EL, EL 1pc 1 80500 08170443 64.99 SGD
Shipped after 2018-05-24
62, 62, 62, 62 53, 53, 53, 53 47, 47, 47, 47 112, 112, 112, 112 S, S, S, S 1pc 1 80500 08170547 64.99 SGD
Shipped after 2018-05-25
70, 70, 70, 70 60, 60, 60, 60 57, 57, 57, 57 132, 132, 132, 132 4L, 4L, 4L, 4L 1pc 1 80500 08170872 64.99 SGD
Shipped after 2018-05-25
68, 68, 68, 68 59, 59, 59, 59 53, 53, 53, 53 124, 124, 124, 124 LL, LL, LL, LL 1pc 1 80500 08170434 64.99 SGD
Shipped after 2018-05-24
66, 66, 66, 66 57, 57, 57, 57 51, 51, 51, 51 120, 120, 120, 120 L, L, L, L 1pc 1 80500 08170565 64.99 SGD
Shipped after 2018-05-24
70, 70, 70, 70 59, 59, 59, 59 55, 55, 55, 55 128, 128, 128, 128 EL, EL, EL, EL 1pc 1 80500 08170583 64.99 SGD
Shipped after 2018-05-24
66, 66, 66, 66 57, 57, 57, 57 51, 51, 51, 51 120, 120, 120, 120 L, L, L, L 1pc 1 80500 08170705 64.99 SGD
In stock
70, 70, 70, 70 59, 59, 59, 59 55, 55, 55, 55 128, 128, 128, 128 EL, EL, EL, EL 1pc 1 80500 08170723 64.99 SGD
Shipped after 2018-05-25
70, 70, 70, 70 60, 60, 60, 60 57, 57, 57, 57 132, 132, 132, 132 4L, 4L, 4L, 4L 1pc 1 80500 08170732 64.99 SGD
Shipped after 2018-05-25
72, 72, 72, 72 60, 60, 60, 60 61, 61, 61, 61 140, 140, 140, 140 5L, 5L, 5L, 5L 1pc 1 80500 08170741 64.99 SGD
Shipped after 2018-05-25
64, 64, 64, 64 55, 55, 55, 55 49, 49, 49, 49 116, 116, 116, 116 M, M, M, M 1pc 1 80500 08170836 64.99 SGD
Shipped after 2018-05-24
66, 66, 66, 66 57, 57, 57, 57 51, 51, 51, 51 120, 120, 120, 120 L, L, L, L 1pc 1 80500 08170425 64.99 SGD
In stock
72, 72, 72, 72 60, 60, 60, 60 61, 61, 61, 61 140, 140, 140, 140 5L, 5L, 5L, 5L 1pc 1 80500 08170461 64.99 SGD
Shipped after 2018-05-25
68, 68, 68, 68 59, 59, 59, 59 53, 53, 53, 53 124, 124, 124, 124 LL, LL, LL, LL 1pc 1 80500 08170854 64.99 SGD
Shipped after 2018-05-24
72, 72, 72, 72 60, 60, 60, 60 61, 61, 61, 61 140, 140, 140, 140 5L, 5L, 5L, 5L 1pc 1 80500 08170881 64.99 SGD
Shipped after 2018-05-25
62, 62, 62, 62 53, 53, 53, 53 47, 47, 47, 47 112, 112, 112, 112 S, S, S, S 1pc 1 80500 08170687 64.99 SGD
Shipped after 2018-05-24
62, 62, 62, 62 53, 53, 53, 53 47, 47, 47, 47 112, 112, 112, 112 S, S, S, S 1pc 1 80500 08170267 64.99 SGD
Shipped after 2018-05-25
66, 66, 66, 66 57, 57, 57, 57 51, 51, 51, 51 120, 120, 120, 120 L, L, L, L 1pc 1 80500 08170285 64.99 SGD
Shipped after 2018-05-24
68, 68, 68, 68 59, 59, 59, 59 53, 53, 53, 53 124, 124, 124, 124 LL, LL, LL, LL 1pc 1 80500 08170574 64.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Outdoor cleaning, facility construction etc.
5
From Japan
On 2016-03-11 20:58:17
I think that it is solid and good. It is better if the price is cheap.
This review is about item#08170425.
Forklift work
5
From Japan
On 2015-11-30 12:35:07
It was okay to wear it.
This review is about item#08170312.
Operation such as machine operation in the factory
5
From Japan
On 2015-11-06 15:41:50
I need it enough. Excellent workability, no complaints. Is it reasonable for price? I think that work clothes are expendable items, so the price is important but it is disgusting because cheesy items are disgusting.
This review is about item#08170845.
Site work
5
From Japan
On 2015-02-16 17:16:10
It was very good.
This review is about item#08170294.
Shipping
3
From Japan
On 2014-10-16 01:39:17
I want softness and it is rather heavy
This review is about item#08170845.
Site work
5
From Japan
On 2014-03-14 18:39:47
Comfortable to wear and easy to work.
This review is about item#08170714.
Civil engineering work
5
From Japan
On 2013-03-02 16:46:52
It is strong.
This review is about item#08170294.