Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Turning Insert

Relief Angle (degree)
0
Thickness Tolerance (mm)
+/-0.13
...see all>
Product Options
ADD TO CART
Cutting Blade Length (mm) Dimension D2 (mm) Thickness (mm) Dimension D1 (mm) TRUSCO Part Number Pricision Corner Radius Re (mm) Hole Shape Shape Inscribed Circle Tolerance (mm) Material Corner Height Tolerance (mm) Type 2015 Trusco Published Pages Dimensions S1 (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Cutting Range Inscribed Circle Diameter (phi mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cutting Blade Length (mm) Dimension D2 (mm) Thickness (mm) Dimension D1 (mm) TRUSCO Part Number Pricision Corner Radius Re (mm) Hole Shape Shape Inscribed Circle Tolerance (mm) Material Corner Height Tolerance (mm) Type 2015 Trusco Published Pages Dimensions S1 (mm) Corner Radius (mm) Holes With/Whithout Inscribed Circle Tolerance (mm) Cutting Range Inscribed Circle Diameter (phi mm) Breaker Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3.81 - 9.525 - M 1.2 Cylindrical bore - +/-0.05 to +/-0.15 VP10RT +/-0.08 to +/-0.18 - - 4.76 - Yes - Medium cutting - MJType 1Box(10PC) 1 TNMG160412-MJ 08178782 84.99 SGD
Shipped after 2018-06-28
- 3.81 - 9.525 - M 1.2 Cylindrical bore - +/-0.05 to +/-0.15 VP05RT +/-0.08 to +/-0.18 - - 4.76 - Yes - Medium cutting - MJType 1Box(10PC) 1 TNMG160412-MJ 08178773 84.99 SGD
Shipped after 2018-06-28
- 3.81 - 9.525 - M 1.2 Cylindrical bore - +/-0.05 to +/-0.15 US905 +/-0.08 to +/-0.18 - - 4.76 - Yes - Medium cutting - MJType 1Box(10PC) 1 TNMG160412-MJ 08178764 84.99 SGD
Shipped after 2018-06-28
16.5 - 4.76 - - - - - - - RT9005 +/-0.08-+/-0.18 - - - 0.8 - +/-0.05-+/-0.13 - 9.525 - 1box(10pc) 1 TNMG160408-MJ 58664636 -
Discontinued
[x]
16.5 - 4.76 - - - - - - - RT9005 +/-0.08-+/-0.18 - - - 0.4 - +/-0.05-+/-0.13 - 9.525 - 1box(10pc) 1 TNMG160404-MJ 58664347 -
Discontinued
[x]
- 3.81 - 9.525 - M 0.4 Cylindrical bore 60degree equilateral triangle +/-0.05 to +/-0.15 VP10RT +/-0.08 to +/-0.18 Negative - 4.76 - Yes - Medium cutting - MJ-shaped 1Box(10PC) 1 TNMG160404-MJ 08178204 90.99 SGD
Shipped after 2018-06-22
16.5 - 4.76 - 661-9410 - - - - - - +/-0.08-+/-0.18 - 1 0658 - 0.8 - +/-0.05-+/-0.13 - 9.525 - 1pack(10pc) 1 TNMG160408-MJ RT9010 48963171 98.99 SGD
Shipped after 2018-06-22
16.5 - 4.76 - 661-9274 - - - - - - +/-0.08-+/-0.18 - 1 0658 - 0.4 - +/-0.05-+/-0.13 - 9.525 - 1pack(10pc) 1 TNMG160404-MJ RT9010 48963031 95.99 SGD
Shipped after 2018-06-22
ADD TO CART

Related Products