Buy more than* S$200* and get FREE SHIPPING

Bolt With A Short Head Hexal Socket, S45C To Fit / Black Oxide Film) All Screws

4.11 (9)
...see all>
Product Options
ADD TO CART
Dimensions d2 (mm) Dimensions s (mm) Dimension t (mm) Thread Pitch (mm) Strength Classification Length (mm) Nominal Designation of Screw Material Tensile Strength (N/mm2) Type Proof Strength (N/mm2) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions d2 (mm) Dimensions s (mm) Dimension t (mm) Thread Pitch (mm) Strength Classification Length (mm) Nominal Designation of Screw Material Tensile Strength (N/mm2) Type Proof Strength (N/mm2) Dimensions (Designation d x Length L)(mm) Dimensions k (mm) Dimension h (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 1.0 - 30 M6 - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pack(12pc) 1 M6 x30 23439544 7.99 SGD
Shipped after 2018-05-24
5.5 2 1.5 0.5 8.8 16 M3 S45C equivalent Minimum 800 Full Thread Minimum 600 M3x16 2 Up to 1.5   1Pack(20PC) 1 M3x16 34666344 6.99 SGD
In stock
- - - - - - - - - - - - - -   1Pack(50PC) 1 M6x20 08174257 20.99 SGD
In stock
- - - - - - - - - - - - - -   1Pack(50PC) 1 M6x12 08174232 17.99 SGD
In stock
- - - - - - - - - - - - - -   1Pack(20PC) 1 M6x10 34666502 6.99 SGD
In stock
- - - - - - - - - - - - - -   1Pack(50PC) 1 M5x10 08174187 14.99 SGD
In stock
10 4 3 1 8.8 16 M6 EquivalentofS45C Minimum800 Full Thread Minimum640 M6x16 4 Upto3   1Pack(50PC) 1 M6x16 08174241 19.99 SGD
In stock
10 4 3 1 8.8 12 M6 EquivalentofS45C Minimum800 Full Thread Minimum600 M6x12 4 Upto3   1Pack(20PC) 1 M6x12 34666511 6.99 SGD
In stock
13 5 3.8 1.25 8.8 16 M8 EquivalentofS45C Minimum800 Full Thread Minimum640 M8x16 5 Maximum3.75   1Pack(50PC) 1 M8x16 08174275 32.99 SGD
In stock
8.5 3 2.7 0.8 8.8 12 M5 EquivalentofS45C Minimum800 Full Thread Minimum600 M5x12 3.5 Upto2.4   1Pack(20PC) 1 M5x12 34666457 6.99 SGD
In stock
8.5 3 2.7 0.8 8.8 16 M5 EquivalentofS45C Minimum800 Full Thread Minimum600 M5x16 3.5 Upto2.4   1Pack(20PC) 1 M5x16 34666466 6.99 SGD
In stock
8.5 3 2.7 0.8 8.8 12 M5 EquivalentofS45C Minimum800 Full Thread Minimum640 M5x12 3.5 Upto2.4   1Pack(50PC) 1 M5x12 08174196 14.99 SGD
In stock
13 5 3.8 1.25 8.8 10 M8 Equivalent of S45C Min 800 - Min 600 M8x10 5 -   1Pack(10PC) 1 M8x10 34666581 9.99 SGD
Shipped after 2018-05-31
7 2.5 2.3 0.7 8.8 16 M4 Equivalent of S45C Min 800 - Min 600 M4x16 2.8 -   1Pack(20PC) 1 M4x16 34666405 6.99 SGD
In stock
8.5 3 2.7 0.8 8.8 20 M5 Equivalent of S45C Min 800 - Min 600 M5x20 3.5 -   1Pack(18PC) 1 M5x20 34666475 6.99 SGD
In stock
13 5 3.8 1.25 8.8 20 M8 Equivalent of S45C Min 800 - Min 640 M8x20 5 -   1Pack(50PC) 1 M8x20 08174284 32.99 SGD
In stock
8.5 3 2.7 0.8 8.8 16 M5 Equivalent of S45C Min 800 - Min 640 M5x16 3.5 -   1Pack(50PC) 1 M5x16 08174205 14.99 SGD
In stock
13 5 3.8 1.25 8.8 12 M8 Equivalent of S45C Min 800 - Min 640 M8x12 5 -   1Pack(50PC) 1 M8x12 08174266 33.99 SGD
Shipped after 2018-05-28
10 4 3 1.0 8.8 10 M6 Equivalent of S45C Min 800 - Min 640 M6x10 4 -   1Pack(50PC) 1 M6x10 08174223 17.99 SGD
In stock
8.5 3 2.7 0.8 8.8 20 M5 Equivalent of S45C Min 800 - Min 640 M5x20 3.5 -   1Pack(50PC) 1 M5x20 08174214 22.99 SGD
Shipped after 2018-05-28
13 5 3.8 1.25 8.8 25 M8 Equivalent of S45C Min 800 - Min 640 M8x25 5 -   1Pack(50PC) 1 M8x25 08174293 33.99 SGD
In stock
8.5 3 2.7 0.8 8.8 8 M5 Equivalent of S45C Min 800 - Min 600 M5x8 3.5 -   1Pack(15PC) 1 M5x8 34666432 6.99 SGD
In stock
5.5 2 1.5 0.5 8.8 6 M3 Equivalent to S45C Minimum 800 All screws Minimum 600 M3x6 2 Maximum of 1.5   1Pack(30PC) 1 M3x6 34666301 6.99 SGD
In stock
5.5 2 1.5 0.5 8.8 8 M3 Equivalent to S45C Minimum 800 All screws Minimum 600 M3x8 2 Maximum of 1.5   1Pack(30PC) 1 M3x8 34666317 6.99 SGD
In stock
5.5 2 1.5 0.5 8.8 10 M3 Equivalent to S45C Minimum 800 All screws Minimum 600 M3x10 2 Maximum of 1.5   1Pack(30PC) 1 M3x10 34666326 6.99 SGD
In stock
5.5 2 1.5 0.5 8.8 12 M3 Equivalent to S45C Minimum 800 All screws Minimum 600 M3x12 2 Maximum of 1.5   1Pack(25PC) 1 M3x12 34666335 6.99 SGD
In stock
7 2.5 2.3 0.7 8.8 6 M4 Equivalent to S45C Minimum 800 All screws Minimum 600 M4 x 6 2.8 Maximum of 2.1   1Pack(27PC) 1 M4 x 6 34666362 6.99 SGD
In stock
7 2.5 2.3 0.7 8.8 8 M4 Equivalent to S45C Minimum 800 All screws Minimum 600 M4x8 2.8 Maximum of 2.1   1Pack(25PC) 1 M4x8 34666371 6.99 SGD
In stock
7 2.5 2.3 0.7 8.8 10 M4 Equivalent to S45C Minimum 800 All screws Minimum 600 M4 x 10 2.8 Maximum of 2.1   1Pack(25PC) 1 M4 x 10 34666387 6.99 SGD
In stock
7 2.5 2.3 0.7 8.8 12 M4 Equivalent to S45C Minimum 800 All screws Minimum 600 M4x12 2.8 Maximum of 2.1   1Pack(25PC) 1 M4x12 34666396 6.99 SGD
In stock
7 2.5 2.3 0.7 8.8 20 M4 Equivalent to S45C Minimum 800 All screws Minimum 600 M4x20 2.8 Maximum of 2.1   1Pack(15PC) 1 M4x20 34666414 6.99 SGD
In stock
8.5 3 2.7 0.8 8.8 10 M5 Equivalent to S45C Minimum 800 All screws Minimum 600 M5x10 3.5 Maximum 2.4   1Pack(20PC) 1 M5x10 34666441 6.99 SGD
In stock
8.5 3 2.7 0.8 8.8 25 M5 Equivalent to S45C Minimum 800 All screws Minimum 600 M5x25 3.5 Maximum 2.4   1Pack(15PC) 1 M5x25 34666484 6.99 SGD
In stock
10 4 3 1 8.8 16 M6 Equivalent to S45C Minimum 800 All screws Minimum 600 M6x16 4 Maximum of 3   1Pack(20PC) 1 M6x16 34666527 6.99 SGD
In stock
10 4 3 1 8.8 20 M6 Equivalent to S45C Minimum 800 All screws Minimum 600 M6x20 4 Maximum of 3   1Pack(18PC) 1 M6x20 34666536 6.99 SGD
In stock
10 4 3 1 8.8 25 M6 Equivalent to S45C Minimum 800 All screws Minimum 600 M6x25 4 Maximum of 3   1Pack(15PC) 1 M6x25 34666545 6.99 SGD
In stock
13 5 3.8 1.25 8.8 12 M8 Equivalent to S45C Minimum 800 All screws Minimum 600 M8x12 5 Maximum 3.75   1Pack(10PC) 1 M8x12 34666597 6.99 SGD
In stock
13 5 3.8 1.25 8.8 16 M8 Equivalent to S45C Minimum 800 All screws Minimum 600 M8x16 5 Maximum 3.75   1Pack(10PC) 1 M8x16 34666606 6.99 SGD
In stock
13 5 3.8 1.25 8.8 20 M8 Equivalent to S45C Minimum 800 All screws Minimum 600 M8x20 5 Maximum 3.75   1Pack(10PC) 1 M8x20 34666615 6.99 SGD
In stock
13 5 3.8 1.25 8.8 25 M8 Equivalent to S45C Minimum 800 All screws Minimum 600 M8x25 5 Maximum 3.75   1Pack(10PC) 1 M8x25 34666624 6.99 SGD
In stock
13 5 3.8 1.25 8.8 30 M8 Equivalent to S45C Minimum 800 All screws Minimum 600 M8x30 5 Maximum 3.75   1Pack(10PC) 1 M8x30 34666633 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.11
9 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2018-01-17 15:58:09
I have used ordinary bolt heads by cutting it. I should have asked the machine maker more quickly that there is such a nice bolt.
This review is about item#34666317.
Product assembly
3
From Japan
On 2017-10-11 22:01:49
Because it is a black oxide film, I think that it is unavoidable to some extent, but other parts and hands become black by assembly.
This review is about item#34666344.
Cowl stopper
2
From Japan
On 2016-06-09 17:08:56
A month later, the head of the bolt rusted. I did not rust, so I knew it was rusty, but it is a bit early to rust. I like the bolt shape with a cool feeling.
This review is about item#34666405.
Motorcycle maintenance
5
From Japan
On 2015-12-19 18:30:38
It is pretty nice It is bolt of this hand roughly MONOTARO catalog Looking at it is a ni thing will reach the itchy place with nai kanji It is nice to hear it is only 3000 yen If you do not buy a shipping cost it costs about 1500 yen so the mail service is free something Everyone will be delighted if we do
This review is about item#34666633.
Installation of speaker unit
5
From Japan
On 2015-05-05 16:24:47
We were looking for something from which the screw head does not jump out from the seat grill of the unit flange. The appearance is also beautiful and satisfied. We also purchased stainless steel screws for the same purpose.
This review is about item#34666344.
Securing parts
5
From Japan
On 2013-01-07 11:08:43
I am satisfied with both price and quality. It is saved if there are more sizes.
This review is about item#34666441.
Assembling a uniball
3
From Japan
On 2012-03-20 15:33:55
I want the height of the head of M5 to be lowered by about 0.5 mm (hope for all species)
This review is about item#08174187.
Used to fix machine slide bearing
4
From Japan
On 2011-06-09 12:34:00
It seems to be smaller than other bolts where the L type wrench enters.
This review is about item#08174205.
Screw fixing to unnecessary knurled parts
5
From Japan
On 2011-05-02 17:28:21
It looks good because there is no knurling. Quality was also convenient when processing screw head without problems.
This review is about item#34666362.

Related Products