Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Light Weight Safety Vest

3.80 (5)
Tape Width (mm)
50 (reflective tape)
Weight (g)
90
...see all
Product Options
ADD TO CART
Clothes Length (cm) Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Clothes Length (cm) Waist (cm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
56 100 - 120 F Yellow 1PC 1 NV-350 08181171 12.06 SGD
In stock
61 105 - 125 XL Yellow 1PC 1 NV-350 10730526 12.66 SGD
In stock
56 100 - 120 F Orange 1PC 1 NV-351 08181187 12.06 SGD
In stock
61 105 - 125 XL Orange 1PC 1 NV-351 10730535 12.06 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Night work
3
From Japan
On 2016-01-16 15:44:00
Fat people are suspicious because the size is not suitable. Since XXL did not, but I bought the XL Myself to wear the size of the 3L was I thought impossible. It is you want a little more large size. Cold season, so wear on it wearing a Castro jumper Even greater XXXL equivalent will want.
This review is about item#10730535.
Marine cargo handling
5
From Japan
On 2015-06-02 09:15:19
Product, no problem If the fabric part is a mesh specifications, I think the better.
This review is about item#08181171.
Work or the like in a lift
4
From Japan
On 2013-05-24 15:48:57
More expensive type, looks good, but the bottom line of the In a state where the fluorescent tape of parts, cracks in crisp, peeled Because it was found to be 2-3 months out this type changed. By rubbing, although the degradation is, cracking of the fluorescent moiety, peeling I think since it is not, that there is no danger of a different product contamination.
This review is about item#08181171.
Factory work
5
From Japan
On 2011-08-19 22:53:17
Ashamed not design.
This review is about item#08181187.
Working outside of the night
2
From Japan
On 2009-03-12 08:25:59
Since it often reflects the light At night, I think we have seen well, such as in the car. However, from the portion of the front of the magic tape is used start It is tattered in less than one month. Without or unchecked too much, I think that long-lasting if so wear.
This review is about item#08181187.

Related Products