Buy more than* S$200* and get FREE SHIPPING

Pick Case

5.00 (2)
Material (drawer)
Transparent styrene resin
Material (Body)
Steel
Color
Ivory
...see all
Product Options
ADD TO CART
Drawer Inner Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Partition Plate Shelf Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drawer Inner Dimensions (Width x Depth x Height)(mm) Body Dimensions (Width x Depth x Height) (mm) Partition Plate Shelf Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
89x206x36 243x237x253 With 20 sheets Shallow 5x2 3.6 281-0158 1PC 1 PC-10 08181704 129.90 SGD
Shipped after 2017-09-25
89x206x36 358x237x253 With 30 sheets Shallow 5x3 5.1 281-0166 1PC 1 PC-15 08181713 179.90 SGD
Shipped after 2017-09-25
89x206x36 358x237x379 With 48 sheet Shallow 8x3 7.1 281-0174 1PC 1 PC-24 08181722 259.90 SGD
Shipped after 2017-09-25
108x241x57 419x275x486 With 42 sheet Deep 7x3 11.2 281-0310 1PC 1 PCL-21 08181731 379.90 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To accommodate the terminals
5
From Japan
On 2016-03-23 14:58:22
I use a variety of terminals, work patterns, but I have found this item in search of products that can be stored in small pieces. Both size and number are optimal.
This review is about item#08181731.
Organization and management of hundreds kinds of parts materials · Dispensing shelf under operation
5
From Japan
On 2014-07-10 17:57:52
Well-established manufacturer products. The shelf body as well as the plastic drawer and the partition plate all meet the strength and precision that can be used with confidence and there is satisfaction beyond high price. Given the future usability, since it is a sturdy product, it is encouraging to have product settings like "drawer only 5 pieces" when the drawer is broken in long use.
This review is about item#08181756.

Related Products