Buy more than* S$200* and get FREE SHIPPING

Double-sided reinforcement Cutting whetstone Tokage (Lizard) Final

Purpose
Cutting of thin steel pipe, steel sheet and shaped steel, round bar and stainless steel
Grain Size, Hardness
60R
Outer Diameter (phi mm)
105
Hole Diameter (phi mm)
15
Thickness (mm)
1.0
Material
AZ
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(10Sheet) 1 105x1.0x15 AZ60 08182185 34.99 SGD
In stock
ADD TO CART

Related Products