Buy more than* S$200* and get FREE SHIPPING

Electrocoat Shank E-P Bur DIA

4.33 (3)
Purpose
Metal mold for internal granding and forming
Abrasive Material
Diamond
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Work Material Grain Size Dimension l (mm) Shape Shaft Diameter Y(mm) Dimensions l2 (mm) Dimension l1 (mm) Thickness T (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Work Material Grain Size Dimension l (mm) Shape Shaft Diameter Y(mm) Dimensions l2 (mm) Dimension l1 (mm) Thickness T (mm) Overall Length L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 Carbide, ceramics 120 62 - 6 - - 8 70 1PC 1 SDEM018 08182361 20.99 SGD
Shipped after 2018-05-31
0.7 Carbide, ceramics 170 - - 3 4 29 2 35 1PC 1 SDEM002 08182203 15.99 SGD
Shipped after 2018-05-31
5 Carbide, ceramics 120 55 - 4 - - 5 60 1PC 1 SDEM011 08182291 15.99 SGD
Shipped after 2018-05-31
9 Carbide, ceramics 120 61 - 6 - - 9 70 1PC 1 SDEM019 08182377 13.99 SGD
In stock
2 Carbide, ceramics 120 - - 3 10 26 4 40 1PC 1 SDEM005 08182237 9.99 SGD
In stock
9.5 Carbide, ceramics 120 61 - 6 - - 9 70 1PC 1 SDEM020 08182386 13.99 SGD
Shipped after 2018-05-31
2.5 Carbide, ceramics 120 - - 3 12 29 4 45 1PC 1 SDEM006 08182246 9.99 SGD
Shipped after 2018-05-31
0.5 Carbide, ceramics 200 - - 3 4 29 2 35 1PC 1 SDEM001 08182194 13.99 SGD
Shipped after 2018-05-31
7.5 Carbide, ceramics 120 63 - 6 - - 7 70 1PC 1 SDEM016 08182343 13.99 SGD
Shipped after 2018-05-31
7 Carbide, ceramics 120 63 - 6 - - 7 70 1PC 1 SDEM015 08182334 13.99 SGD
In stock
1.5 Carbide, ceramics 120 - - 3 8 29 3 40 1PC 1 SDEM004 08182221 9.99 SGD
Shipped after 2018-05-31
1 Carbide, ceramics 120 - G1 3 5 29 3 37 1PC 1 SDEM003 08182212 9.99 SGD
In stock
3 Super hard, ceramics 120 - G1 3 14 27 4 45 1PC 1 SDEM007 08182255 9.99 SGD
In stock
3.5 Carbide, ceramics 120 41 G2 3 - - 4 45 1PC 1 SDEM008 08182264 9.99 SGD
In stock
4 Carbide, ceramics 120 41 G2 3 - - 4 45 1PC 1 SDEM009 08182273 9.99 SGD
In stock
4.5 Carbide, ceramics 120 56 G2 4 - - 4 60 1PC 1 SDEM010 08182282 9.99 SGD
Shipped after 2018-05-31
5.5 Carbide, ceramics 120 55 G2 4 - - 5 60 1PC 1 SDEM012 08182307 9.99 SGD
Shipped after 2018-05-31
6 Super hard, ceramics 120 54 G2 4 - - 6 60 1PC 1 SDEM013 08182316 9.99 SGD
In stock
6.5 Super hard, ceramics 120 64 G2 6 - - 6 70 1PC 1 SDEM014 08182325 9.99 SGD
In stock
8 Carbide, ceramics 120 62 G2 6 - - 8 70 1PC 1 SDEM017 08182352 13.99 SGD
In stock
10 Super hard, ceramics 120 60 G2 6 - - 10 70 1PC 1 SDEM021 08182395 13.99 SGD
In stock
12 Carbide, ceramics 120 70 G2 8 - - 10 80 1PC 1 SDEM022 08182404 20.99 SGD
Shipped after 2018-05-31
15 Super hard, ceramics 120 70 G2 8 - - 10 80 1PC 1 SDEM023 08182413 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For ferrite core cutting
3
From Japan
On 2016-06-12 16:58:33
It is used for gap production of EE core for transformer. We decide the amount of gap at flyback.
This review is about item#08182395.
Cutting process of CFRP
5
From Japan
On 2015-11-15 15:37:28
Shape dimensions were good with the processing contents of this time. The grain size and accuracy of the electrodeposited part are also good. Delivery is quick.
This review is about item#08182395.
grinding
5
From Japan
On 2013-05-01 13:30:36
I used it to adjust the hard nail of the lathe. The price is not high so far, but compared with cheap (100 level level), it was the difference of clouds! I was lost at a price similar to that of the monotaro brand, but I chose this because there was "inner grinding" in the explanation text. I actually tried using it, but since I bumped it and hit it I think I will purchase it again. (It is a waste as the diamond section is still living ...)
This review is about item#08182264.

Related Products