Buy more than* S$200* and get FREE SHIPPING

Electroplated Grindstone EP Bar CBN

Abrasive Material
CBN
...see all>
Product Options
ADD TO CART
Dimensions l2 (mm) Dimension l1 (mm) Thickness T (mm) Overall Length L (mm) Outside Diameter D (phi mm) Work Material Grain Size Shape Dimension l (mm) Shaft Diameter Y(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions l2 (mm) Dimension l1 (mm) Thickness T (mm) Overall Length L (mm) Outside Diameter D (phi mm) Work Material Grain Size Shape Dimension l (mm) Shaft Diameter Y(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 7 70 7 Hardened mold material, tool steel 120 G2 63 6 1PC 1 SCEM015 08182562 11.99 SGD
Shipped after 2018-04-26
- - 8 70 8 Hardened mold material, tool steel 120 G2 62 6 1PC 1 SCEM017 08182587 19.99 SGD
In stock
- - 6 70 6.5 Hardened mold material, tool steel 120 G2 64 6 1PC 1 SCEM014 08182553 11.99 SGD
In stock
- - 10 80 12 Hardened mold material, tool steel 120 G2 70 8 1PC 1 SCEM022 08182632 24.99 SGD
Shipped after 2018-04-26
- - 9 70 9 Hardened mold material, tool steel 120 G2 61 6 1PC 1 SCEM019 08182605 19.99 SGD
In stock
- - 10 70 10 Hardened mold material, tool steel 120 G2 60 6 1PC 1 SCEM021 08182623 20.99 SGD
In stock
4 29 2 35 0.5 Quenching mold material, tool steel 200 - - 3 1PC 1 SCEM001 08182422 12.99 SGD
Shipped after 2018-04-26
- - 9 70 9.5 Quenching mold material, tool steel 120 - 61 6 1PC 1 SCEM020 08182614 24.99 SGD
Shipped after 2018-04-26
- - - 80 15 Quenching mold material, tool steel 120 - 70 8 1PC 1 SCEM023 08182641 24.99 SGD
In stock
8 29 3 40 1.5 Quenching mold material, tool steel 120 - - 3 1PC 1 SCEM004 08182456 10.99 SGD
Shipped after 2018-04-26
- - 5 60 5 Quenching mold material, tool steel 120 - 55 4 1PC 1 SCEM011 08182526 17.99 SGD
Shipped after 2018-04-26
- - 7 70 7.5 Quenching mold material, tool steel 120 - 63 6 1PC 1 SCEM016 08182571 13.99 SGD
Shipped after 2018-04-26
- - 8 70 8.5 Quenching mold material, tool steel 120 - 62 6 1PC 1 SCEM018 08182596 20.99 SGD
Shipped after 2018-04-26
- - 5 60 5.5 Quenching mold material, tool steel 120 - 55 4 1PC 1 SCEM012 08182535 15.99 SGD
Shipped after 2018-04-26
- - 4 45 4 Quenching mold material, tool steel 120 - 41 3 1PC 1 SCEM009 08182501 7.99 SGD
In stock
- - 4 60 4.5 Quenching mold material, tool steel 120 - 56 4 1PC 1 SCEM010 08182517 12.99 SGD
Shipped after 2018-04-26
12 29 4 45 2.5 Quenching mold material, tool steel 120 - - 3 1PC 1 SCEM006 08182474 7.99 SGD
Shipped after 2018-04-26
- - 4 45 3.5 Quenching mold material, tool steel 120 - 41 3 1PC 1 SCEM008 08182492 10.99 SGD
Shipped after 2018-04-26
4 29 2 35 0.7 Quenching mold material, tool steel 170 - - 3 1PC 1 SCEM002 08182431 10.99 SGD
Shipped after 2018-04-26
14 27 4 45 3 Quenching mold material, tool steel 120 - - 3 1PC 1 SCEM007 08182483 12.99 SGD
Shipped after 2018-04-26
- - 6 60 6 Quenching mold material, tool steel 120 - 54 4 1PC 1 SCEM013 08182544 17.99 SGD
Shipped after 2018-04-26
5 29 3 37 1 Hardened mold material, tool steel 120 - - 3 1PC 1 SCEM003 08182447 7.99 SGD
Shipped after 2018-04-26
10 26 4 40 2 Hardened mold material, tool steel 120 - - 3 1PC 1 SCEM005 08182465 7.99 SGD
In stock
ADD TO CART

Related Products