Buy more than* S$200* and get FREE SHIPPING

1W LED Light

5.00 (2)
Caution
LED bulbs cannot be replaced.
Color (Body)
Black
Light Source
1W white LED
Functions
ON/OFF
Total Luminous Flux (Lm)
45
...see all>
Product Options
ADD TO CART
Battery life (hours) Body Weight (g) Diameter (phi mm) Overall Length (mm) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Battery life (hours) Body Weight (g) Diameter (phi mm) Overall Length (mm) Batteries Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 1.5 48 21 95 AA -- dry-cell x1 1PC 1 DOP-014BK 08275802 -
Discontinued
[x]
About 1 13 13 72 AA dry-cell x 1 1PC 1 DOP-013BK 08275811 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Electrical construction
5
From Japan
On 2013-05-13 22:22:51
It is used for inspecting light at the position of a wire or hole or a hole on the ceiling.
This review is about item#08275811.
Engine maintenance
5
From Japan
On 2011-08-23 20:10:37
Brightness, size is perfect, better just to extend battery life a little more
This review is about item#08275802.

Related Products