Buy more than* S$200* and get FREE SHIPPING

Rack, Mounting Holes

Teeth Cutting Reference Surface
Bottom
Surface Finish
Cutting
Tooth Profile
Namiha
Heat Processing
Stress relief annealing
Pressure Angle (Degree)
20
Surface Processing
Blackening
Material
S45C-D
...see all>
Product Options
ADD TO CART
Face Width (B)(mm) Surface Hardness Spot Facing Dimension k (mm) Accuracy Class Spot Facing Dimension J (mm) Screw Diameter M Spot Facing Dimension I (mm) Number of Mounting Holes Spot Facing Dimensions H (mm) Height (C) (mm) Mounting Hole Dimension G(mm) Overall Length A (mm) Mounting Hole Dimension F(mm) Module Mounting Hole Dimension E(mm) Weight (kg) Mesh Height D (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face Width (B)(mm) Surface Hardness Spot Facing Dimension k (mm) Accuracy Class Spot Facing Dimension J (mm) Screw Diameter M Spot Facing Dimension I (mm) Number of Mounting Holes Spot Facing Dimensions H (mm) Height (C) (mm) Mounting Hole Dimension G(mm) Overall Length A (mm) Mounting Hole Dimension F(mm) Module Mounting Hole Dimension E(mm) Weight (kg) Mesh Height D (mm) Number of Gears Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 95HRB following 16 R001 4 grade KHK 9 M8 14 6 9 30 180 1005.31 52.66 2.5 12 5.3 27.5 128 1PC 1 SRFD2.5-1000 08196474 219.99 SGD
Shipped after 2018-01-26
30 95HRB following 19 R001 4 grade KHK 11 M10 17.5 6 11 35 180 999.03 49.52 3 14 7.2 32 106 1PC 1 SRFD3-1000 08196483 269.99 SGD
Shipped after 2018-01-26
50 95HRB following 34 R001 4 grade KHK 16 M14 23 5 16 50 220 1005.31 62.66 5 20 17 45 64 1PC 1 SRFD5-1000 08196501 499.99 SGD
Shipped after 2018-01-26
20 95HRB following 13 R001 4 grade KHK 7 M6 11 6 7 25 180 1005.31 52.66 2 10 3.5 23 160 1PC 1 SRFD2-1000 08196465 159.99 SGD
Shipped after 2018-01-26
60 95HRB following 42 R001 4 grade KHK 18 M16 26 5 18 60 220 999.03 59.52 6 23 24 54 53 1PC 1 SRFD6-1000 08196517 659.99 SGD
Shipped after 2018-01-26
40 95HRB following 26 R001 4 grade KHK 14 M12 20 6 14 45 180 1005.31 52.66 4 18 12.4 41 80 1PC 1 SRFD4-1000 08196492 389.99 SGD
Shipped after 2018-01-26
15 95HRBfollowing 9 R0014gradeKHK 6 M5 10 6 6 20 180 999.03 49.52 1.5 8 2.1 18.5 212 1PC 1 SRFD1.5-1000 08196456 139.99 SGD
Shipped after 2018-01-26
ADD TO CART

Related Products