Buy more than* S$200* and get FREE SHIPPING

Shoulder Megaphone

4.00 (1)
Shoulder Band Length (mm)
About 950
Dimensions (Bore)(mm)
210
Effective Distance (m)
(JEITA) About 400 during audio
Standard Duration (h)
(JEITA) About 13 during audio
Batteries
6 C-type batteries (not included)
Rated Output (W)
13
Maximum Output (W)
20
Color
Ivory white
Weight (kg)
About 1.1 (excluding batteries)
Overall Length (mm)
320
TRUSCO Part Number
213-5639
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TM-205 08196553 299.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When the morning meeting
4
From Japan
On 2016-11-09 16:40:06
Sound quality also can be well used easily.
This review is about item#08196553.

Related Products