Buy more than* S$200* and get FREE SHIPPING

Gold Wolf chip saw

3.00 (6)
Caution
Install according to the orientation of the power tool Use safety covers, glasses, masks, and protective equipment.
Blade Shape
29376, 29377: Woodworking site takes blades, 29378, 29379: double blade for woodworking
Hole Diameter (phi mm)
20
Thickness (mm)
1.6
...see all
Product Options
ADD TO CART
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Blades (p) Outer Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40 165 1Sheet 1 29376 08197542 -
Discontinued
[x]
40 190 1Sheet 1 29377 08197551 -
Discontinued
[x]
52 165 1Sheet 1 29378 08197567 -
Discontinued
[x]
52 190 1Sheet 1 29379 08197576 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 3
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-07-07 11:23:49
Sharpness will have long-lasting well.
This review is about item#08197567.
Laminated wood, cutting of the control panel
1
From Japan
On 2013-05-25 12:12:40
When you disconnect the control panel, debris of crackling wood and flew in the face. Of course, the cut plate is full of fluff to crisp. I think that it is quite bastards.
This review is about item#08197542.
Cutting wood in the circular saw
1
From Japan
On 2013-02-11 09:58:05
Polishing is what insufficient, Bali was stopped using the product in a time of cut badly. Very it is inferior goods, since the returned goods, such as can not, I feel cheated. We used several kinds purchased in addition to, but was the worst only products of this manufacturer. Since the image of wood after cutting, is about you want to attach here. Also does not buy again inexpensive.
This review is about item#08197567.
Furniture production
1
From Japan
On 2012-01-22 08:59:15
You can use if cutting only, but can not be used by the work content. You can not show the cut surface is rough cut skin. Sound noisy.
This review is about item#08197551.
Cutting
5
From Japan
On 2011-07-23 01:06:21
Cheaper than polishing.
This review is about item#08197567.
Simple plastic cutting
5
From Japan
On 2008-09-12 18:15:57
Mounting first sharpness is not good enough you seem to get better is expired about but use.
This review is about item#08197576.

Related Products