Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Diamond cutter set (segment type)

4.04 (24)
Caution
Install according to the orientation of the power tool Use safety covers, glasses, masks, and protective equipment.
Purpose
For cutting and putting mortar, concrete, bricks, tiles and slate into the gutter.
Diamond Layer Width(mm)
8
Diamond Layer Thickness (mm)
2.0
Attached Ring Bore Diameter (phi mm)
15
Cutting Capability (mm)
Granite (hardness 38.5HBS): 15 mm in thickness / about 18M (one sheet)
Outer Diameter (phi mm)
105
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Type
Segment
Compatible
Disc grinder Electric cutter
Specification
Dry type (dry type)
Accessories
phi15-mm ring
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5Sheet) 1 29420 08197585 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 12
4 star 7
3 star 2
2 star 0
1 star 3
Review Rating: 4.04
24 Customer Reviews
The reviews are automatic translation.
Exterior construction, exterior construction
5
From Japan
On 2017-04-11 20:41:43
Although it may not be suitable for hard interlocking etc., secondary products such as concrete block, L shape, curb stone etc. can be cut without stress. Although I have used high-class blades, the reduction is not so early, I think that I will buy from now as it is excellent in cost performance.
This review is about item#8197585.
Stone cut
3
From Japan
On 2016-09-30 22:27:25
Because it is cheap, I can change it without hesitation, so I will be saved because it will cut so much.
This review is about item#8197585.
Block cutting at CB loading
4
From Japan
On 2015-10-14 17:05:04
For cutting hard concrete, the cutting force is weak, but it is sufficient for cutting of blocks and the like. I think that it is price equivalent. It is used properly by cutting material.
This review is about item#08197585.
Cut the stone, concrete, asphalt etc
5
From Japan
On 2015-09-23 18:15:28
Because it uses a rough cut, it is used, so it is disposable, used in sense
This review is about item#08197585.
Wall surface machining
5
From Japan
On 2015-09-13 16:00:26
Because the price is cheap and there are also a number of sheets, if it is sufficient enough to cut a little, if it is a thing sufficiently thin it can be crispy with this
This review is about item#08197585.
Concrete repair
5
From Japan
On 2014-10-31 09:31:09
The price is cheap. This sharpness is good at this price. I feel the resistance when cutting it because the blade is thick.
This review is about item#08197585.
Daily light work
5
From Japan
On 2014-09-14 13:06:41
At this price, ordinary sharpness is a very satisfactory thing. I would like to purchase again.
This review is about item#08197585.
Kazuno etc.
4
From Japan
On 2014-05-14 17:52:01
I wish I had products with a thickness of about 1 mm at this price. It is slightly too thick for Kazuno cutting.
This review is about item#08197585.
Tile cutting of granite
5
From Japan
On 2014-05-14 13:16:10
I cut off granite about 5 centimeters hot, but it can be cut without problems. At this price, this sharpness is a bargain. The price is also cheap and I am very satisfied.
This review is about item#08197585.
Brick cutting
3
From Japan
On 2014-04-29 09:54:04
It is used for groove cutting of refractory brick. Although it was useful so far, it can not be touched easily if it hit a stone grain in a brick. It took quite some time to cut to a depth of 5 cm. It requires perseverance as it is. However, I am surprised that the number of teeth reduction is small. The price is cheap and cost performance is good with 5 sets.
This review is about item#08197585.

Related Products