Buy more than* S$200* and get FREE SHIPPING

Cup sander

3.50 (2)
Purpose
For grinding, concrete, mortar and block bricks!
Diamond Layer Thickness (mm)
6
Attached Ring Bore Diameter (phi mm)
15
Blade Thickness (mm)
6
Outer Diameter (phi mm)
100
Maximum Rotation Speed (min-1[r. p.m])
14500
Hole Diameter (phi mm)
20
Type
Diamond cutter
Caution
Be sure to install according to the direction of rotation of the electric tool Be sure to use protective equipment such as safety covers, glasses and masks.
...see all>
Product Options
ADD TO CART
Diamond Layer Width(mm) Tip Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diamond Layer Width(mm) Tip Width (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.8 8.8 For heavy grinding of concrete 1Sheet 1 29227 08197612 56.99 SGD
Shipped after 2018-04-23
8.2 8.2 For concrete heavy grinding (cross type) 1Sheet 1 29228 08197621 69.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Rework and finish of concrete products.
4
From Japan
On 2008-03-06 17:07:06
It is appreciated because it gets 2% cheaper than other manufacturers. Reduction etc. are somewhat unnoticeable. I'd be happy if I can make it cheaper by buying it if possible.
This review is about item#08197621.
Concrete cutting work
3
From Japan
On 2008-01-29 15:25:17
Cost performance is good, but cups decrease quickly. However, I think that this is sufficient unless it is used so frequently.
This review is about item#08197621.

Related Products