Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Translucent Uni-Pack, Ziplock Bag

4.30 (10)
Caution
It cannot be used for a liquid.
Cold Resistance Temperature (deg C)
-30
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
0.04
Specification
Standard type (color)
Application
Keeps parts and accessories orderly
...see all>
Product Options
ADD TO CART
AS ONE Part Number Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Color Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2-7809-09 Green - 1Pack(100Sheet) 1 I-4 08211174 15.99 SGD
In stock
2-7807-09 Yellow - 1Pack(100Sheet) 1 I-4 08210973 15.99 SGD
In stock
2-7807-02 Yellow - 1Pack(300Sheet) 1 B-4 08210903 12.99 SGD
In stock
2-7809-04 Green 120 (under Chuck) x85 1Pack(200Sheet) 1 D-4 08211122 10.99 SGD
In stock
2-7809-05 Green 140 (chuck under) x100 1Pack(200Sheet) 1 E-4 08211131 12.99 SGD
In stock
2-7807-08 Yellow 240 (chuck under) x170 1Pack(100Sheet) 1 H-4 08210964 12.99 SGD
In stock
2-7806-08 Red 240 (chuck under) x170 1Pack(100Sheet) 1 H-4 08210867 12.99 SGD
In stock
2-7807-04 Yellow 120 (under Chuck) x85 1Pack(200Sheet) 1 D-4 08210921 10.99 SGD
In stock
2-7809-08 Green 240 (chuck under) x170 1Pack(100Sheet) 1 H-4 08211165 12.99 SGD
In stock
2-7809-06 Green 170 (chuck under) x120 1Pack(100Sheet) 1 F-4 08211147 8.99 SGD
In stock
2-7808-04 Blue 120 (under Chuck) x85 1Pack(200Sheet) 1 D-4 08211025 10.99 SGD
In stock
2-7806-01 Red 70(under zipper)x50 1Pack(300Sheet) 1 A-4 08210797 11.99 SGD
In stock
2-7806-02 Red 85(under zipper) x 60 1Pack(300Sheet) 1 B-4 08210806 11.99 SGD
In stock
2-7806-03 Red 100(under zipper)x70 1Pack(200Sheet) 1 C-4 08210815 9.99 SGD
In stock
2-7806-04 Red 120(under zipper)x85 1Pack(200Sheet) 1 D-4 08210824 10.99 SGD
In stock
2-7806-05 Red 140(under zipper)x100 1Pack(200Sheet) 1 E-4 08210833 12.99 SGD
In stock
2-7806-06 Red 170(under zipper)x120 1Pack(100Sheet) 1 F-4 08210842 8.99 SGD
In stock
2-7806-07 Red 200(under zipper)x140 1Pack(100Sheet) 1 G-4 08210851 10.99 SGD
In stock
2-7806-09 Red 280(under zipper)x200 1Pack(100Sheet) 1 I-4 08210876 15.99 SGD
In stock
2-7806-10 Red 340(under zipper) x 240 1Pack(100Sheet) 1 J-4 08210885 22.99 SGD
In stock
2-7807-01 Yellow 70(under zipper)x50 1Pack(300Sheet) 1 A-4 08210894 11.99 SGD
In stock
2-7807-03 Yellow 100(under zipper)x70 1Pack(200Sheet) 1 C-4 08210912 9.99 SGD
In stock
2-7807-05 Yellow 140(under zipper)x100 1Pack(200Sheet) 1 E-4 08210937 12.99 SGD
In stock
2-7807-06 Yellow 170(under zipper)x120 1Pack(100Sheet) 1 F-4 08210946 8.99 SGD
In stock
2-7807-07 Yellow 200(under zipper)x140 1Pack(100Sheet) 1 G-4 08210955 10.99 SGD
In stock
2-7807-10 Yellow 340(under zipper) x 240 1Pack(100Sheet) 1 J-4 08210982 22.99 SGD
In stock
2-7808-01 Blue 70(under zipper)x50 1Pack(300Sheet) 1 A-4 08210991 11.99 SGD
In stock
2-7808-02 blue 85(under zipper)x60 1Pack(300Sheet) 1 B-4 08211007 11.99 SGD
In stock
2-7808-03 Blue 100(under zipper)x70 1Pack(200Sheet) 1 C-4 08211016 9.99 SGD
In stock
2-7808-05 blue 140(under zipper)x100 1Pack(200Sheet) 1 E-4 08211034 12.99 SGD
In stock
2-7808-06 blue 170(under zipper)x120 1Pack(100Sheet) 1 F-4 08211043 8.99 SGD
In stock
2-7808-07 blue 200(under zipper)x140 1Pack(100Sheet) 1 G-4 08211052 10.99 SGD
In stock
2-7808-08 blue 240(under zipper)x170 1Pack(100Sheet) 1 H-4 08211061 12.99 SGD
In stock
2-7808-09 blue 280(under zipper)x200 1Pack(100Sheet) 1 I-4 08211077 15.99 SGD
In stock
2-7808-10 Blue 340(under zipper) x 240 1Pack(100Sheet) 1 J-4 08211086 22.99 SGD
In stock
2-7809-01 Green 70(under zipper)x50 1Pack(300Sheet) 1 A-4 08211095 11.99 SGD
Shipped after 2018-06-26
2-7809-02 Green 85(under zipper)x60 1Pack(300Sheet) 1 B-4 08211104 11.99 SGD
In stock
2-7809-03 Green 100(under zipper)x70 1Pack(200Sheet) 1 C-4 08211113 9.99 SGD
In stock
2-7809-07 Green 200(under zipper)x140 1Pack(100Sheet) 1 G-4 08211156 10.99 SGD
In stock
2-7809-10 Green 340(under zipper)x240 1Pack(100Sheet) 1 J-4 08211183 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
I use it for the packing of goods.
5
From Japan
On 2018-01-18 14:41:54
I am cursed by the kind of material. Unipack of color is selling very much because it sells in many units sold in box units.
This review is about item#8210937.
Expendable supplies such as batteries for on-site use
4
From Japan
On 2017-08-29 16:17:30
Because there is a little color, it is difficult to see the inside, so it is good for keeping consumables etc.
This review is about item#8211043.
Classification of company's products
5
From Japan
On 2017-02-02 14:32:51
Because it can sort by color, it seems that mistakes in packing and shipping of our products will be reduced.
This review is about item#8210885.
Use explanatory documents as folding sachet
5
From Japan
On 2016-01-29 16:02:18
There is no problem at all. It is saved if there are many color variations.
This review is about item#08210991.
I use it when shipping small items such as screws
3
From Japan
On 2015-09-23 23:22:23
I will use it separately without problems.
This review is about item#08210991.
Sample packing
5
From Japan
On 2014-11-12 13:13:27
I purchased this item for sample distribution. It will be saved if COSPA goes up a little more. The goods themselves are not problematic.
This review is about item#08210824.
Measures to prevent failure by washing pedometer
3
From Japan
On 2014-09-21 12:34:39
Although I am doing physical condition using a pedometer, I occasionally did washing twice while putting it in my clothes and made a breakdown and purchased it by preventing water breakage due to wetting.
This review is about item#08210815.
I am using it for packaging small articles
5
From Japan
On 2013-06-30 11:49:45
Convenient for color coding packaging. I am sorry if the price is cheaper.
This review is about item#08211183.
We are using it for the production of excess packaging of semiconductors. The appearance is very similar to the antistatic bag.
5
From Japan
On 2011-05-09 18:48:36
I will purchase in the future because the cost will be 1/2. I want you to ship blue on that day. Is not there a considerable demand for blue and red?
This review is about item#08210797.
For sample or storage
3
From Japan
On 2010-02-19 08:37:32
Good sealing degree
This review is about item#08211052.

Related Products