Buy more than* S$200* and get FREE SHIPPING

Plastic Zip Bag 0.08mm

4.93 (15)
Caution
Bolts not included. It cannot be used for a liquid.
Purpose
Keeps heavy objects and protrutions in order.
Cold Resistance Temperature (deg C)
-30
Heat-Resistant Temperature (deg C)
60
Color
Transparent
Thickness (mm)
0.08
Specification
Thick mouth type
...see all
Product Options
ADD TO CART
ESCO Part Number AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
ESCO Part Number AS ONE Part Number Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 6-633-13 70(under zipper)x50 1Pack(200Sheet) 1 A-8 08211192 8.16 SGD
In stock
- 6-633-14 85(under zipper) x 60 1Pack(200Sheet) 1 B-8 08211201 9.67 SGD
In stock
- 6-633-15 100(under zipper)x70 1Pack(200Sheet) 1 C-8 08211217 10.33 SGD
In stock
EA944CA-120 6-633-16 120(under zipper) x 85 1Pack(200Sheet) 1 D-8 08211226 12.17 SGD
In stock
- 6-633-17 140(under zipper)x100 1Pack(200Sheet) 1 E-8 08211235 15.39 SGD
In stock
- 6-633-18 170(under zipper)x120 1Pack(100Sheet) 1 F-8 08211244 10.39 SGD
In stock
- 6-633-19 200(under zipper)x140 1Pack(100Sheet) 1 G-8 08211253 13.12 SGD
In stock
- 6-633-20 240(under zipper)x170 1Pack(100Sheet) 1 H-8 08211262 17.34 SGD
In stock
- 6-633-21 280(under zipper) x 200 1Pack(100Sheet) 1 I-8 08211271 26.07 SGD
In stock
- 6-633-22 340(under zipper)x240 1Pack(100Sheet) 1 J-8 08211287 32.76 SGD
In stock
- 6-633-24 400(under zipper)x280 1Pack(100Sheet) 1 K-8 08211296 40.31 SGD
In stock
- 6-633-25 480(under zipper) x 340 1Pack(100Sheet) 1 L-8 08211305 51.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.93
15 Customer Reviews
The reviews are automatic translation.
Product sorting
5
From Japan
On 2017-05-22 09:37:16
Because it is thick, it is very useful for managing small products and parts manufactured at the factory.
This review is about item#8211226.
Try to put small items
5
From Japan
On 2017-02-20 08:19:15
Small items that were in trouble in the fractionation was saved can be stored by size.
This review is about item#08211192.
Put the vegetable species.
5
From Japan
On 2017-01-31 18:21:41
It is easy opening to the cross-sectional difference in the before and after at the time of opening.
This review is about item#8211217.
The glove compartment of screws or the like to be enclosed with the goods
5
From Japan
On 2016-11-25 16:05:25
Just because this size is wanted, we gladly. It is best to put small items such as screws.
This review is about item#8211192.
Storage of parts
5
From Japan
On 2016-06-10 14:55:22
Material may be easier to use because of the thick
This review is about item#08211217.
Experiment
4
From Japan
On 2016-02-23 16:04:54
It is a good commodity
This review is about item#08211305.
Subdivision of powder products
5
From Japan
On 2015-11-17 15:00:47
Since the heavyweight that is easy to use not broken.
This review is about item#08211287.
Sorting of parts
5
From Japan
On 2015-09-14 14:56:37
There is also a thickness, is good you're firmly difficult to tear. I use every day.
This review is about item#08211201.
In order to put the analysis sample
5
From Japan
On 2015-01-15 09:29:09
It has come in handy because there is a thickness to put the sample
This review is about item#08211253.
Packing of small parts
5
From Japan
On 2014-10-06 14:31:47
Previously, had been purchased at the hardware store, for the size I wanted did not, we ordered. Arrived goods, it is there was no tear, even those that were angular, such as heavy-duty bolts than I thought. In the future, I think that you also want to buy other size.
This review is about item#08211253.

Related Products