Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Measure Tape, LED

Battery Life (continuous use)
About 25 hours
JIS Standard
Grade 1
Light Source
High intensity white LED x 2
Power
Lithium batteries : CR2025x2 pieces (Accessories for moniters)
Tape Width (mm)
19
Length (m)
5.5
Weight (g)
260 (Including packaging)
Color
Satin silver (case)
Specification
Stop type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 08206213 42.99 SGD
In stock
ADD TO CART

Related Products