Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Standard Roller Chain

4.57 (42)
Number of Rows
1
Material
Iron
Accessories
With 1 joint link
...see all>
Product Options
ADD TO CART
LC Dimensions (mm) Thickness T (mm) Body Weight (kg) Average Tensile Strength (kN) Pin Type Minimum Tensile Strength (kN) Number of Unit Links Width h2 (mm) Dimensions L (mm) Pin Diameter d2 (mm) Roller Width b1 (mm) Roller Diameter d1 (mm) Chain Length (m) Pitch P (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LC Dimensions (mm) Thickness T (mm) Body Weight (kg) Average Tensile Strength (kN) Pin Type Minimum Tensile Strength (kN) Number of Unit Links Width h2 (mm) Dimensions L (mm) Pin Diameter d2 (mm) Roller Width b1 (mm) Roller Diameter d1 (mm) Chain Length (m) Pitch P (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0.8 0.45 4.6 Clip style 3.5 473 6 - 2.31 3.18 3.3 1 6.35 1pc 1 25-1 x1m 18382175 7.99 SGD
In stock
13.17 1.3 0.99 10.8 Rivet type 7.9 315 9 12.4 3.58 4.77 5.08 3 9.525 1PC 1 35-1*3m 08205942 24.99 SGD
In stock
17.8 1.5 1.86 17.5 Rivet type 14.1 237 12 16.6 3.96 7.85 7.95 3 12.7 1PC 1 40-1*3m 08205951 31.99 SGD
In stock
22.2 2.03 3.06 29.4 Rivet type 22.2 189 15.09 20.7 5.08 9.4 10.16 3 15.875 1PC 1 50-1*3m 08205967 43.99 SGD
In stock
27.7 2.42 4.5 41.5 Rivet type 31.8 157 18 25.9 5.94 12.57 11.91 3 19.05 1PC 1 60-1*3m 08205976 60.99 SGD
In stock
35 3.25 7.8 69.4 Rivet type 56.7 119 24 32.7 7.92 15.75 15.88 3 25.4 1PC 1 80-1*3m 08205985 109.99 SGD
In stock
44.7 4 11.73 109.2 Split pin type 88.5 95 30 40.4 9.53 18.9 19.05 3 31.75 1PC 1 100-1*3m 08205994 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 30
4 star 6
3 star 6
2 star 0
1 star 0
Review Rating: 4.57
42 Customer Reviews
The reviews are automatic translation.
Chain exchange of carry-in / carry-in conveyor
5
From Japan
On 2018-04-23 15:46:01
Maintenance work of transport equipment which is regularly carried out before it runs out Until now we purchased parts from the designated vendor and carried out the replacement work This time I chose Monotarou and carried it out I can finish the replacement work without any problems Result We were able to make an excellent report to department in Cospa I will definitely try to see how much it can be used up to the periodical exchange in this chain I am satisfied.
This review is about item#8205967.
To drive the conveyor
4
From Japan
On 2018-01-31 15:54:51
I have been using the state so far as I have been using it. It is a reliable Chien.
This review is about item#8205985.
Machine maintenance
5
From Japan
On 2018-01-30 15:51:45
It was cheaper than other companies' products. I think that it is ten thousand cheaper than other companies.
This review is about item#8205976.
Machine maintenance
5
From Japan
On 2017-12-25 08:11:49
Compared with the manufacturer's product, it was able to be used without any inferiority. Because it is cheap, it is saved.
This review is about item#08205985.
Power transmission
4
From Japan
On 2017-07-02 10:05:38
Quality is not a problem It was difficult to adjust the length Simultaneously, a bicycle chain cutter having a pin diameter of about 3.5 mm Https://www.monotaro.com/p/4096/6457/ I bought It is natural for bicycle so you can not use it as it is Pin diameter 2.0 mm conversion adapter and (because the chain is small so we can pass through the pedestal) I was able to make and cut the base for arranging the chain
This review is about item#18382175.
Used for torque transmission of motor
4
From Japan
On 2017-05-10 16:52:48
Functionally, structurally and materially, it was able to be used without any problem. However, when I tried to adjust the length, I had a lot of trouble cutting the chain. If you search for a monotary, there may be a standard roller chain cutter.
This review is about item#18382175.
Power transmission of passenger play equipment
5
From Japan
On 2017-04-29 17:54:33
I was able to make a reasonable size. I am satisfied with the feeling of use.
This review is about item#8205942.
Since the chain of the motor-driven mixer extended, it replaced it.
5
From Japan
On 2017-02-03 09:28:30
Although it was a monotaro original, it was a good item. Unfortunately, no accessories were attached at the first delivery. When contacting, we responded immediately, and the replacement was completed successfully.
This review is about item#8205985.
Machine maintenance
5
From Japan
On 2016-10-22 06:53:25
It is cheap and COSPA is quite nice. If I think about going to buy it is put in one volume reserve.
This review is about item#08205951.
Drive maintenance of machinery
4
From Japan
On 2016-10-21 08:20:22
We would like to reduce the cost a bit while maintaining good quality without problems on the product.
This review is about item#08205985.

Related Products