Buy more than* S$200* and get FREE SHIPPING

Extra Large H Blade

5.00 (3)
2015 Trusco Published Pages
2 0659
2014 TRUSCO Published Page
2-0632
Blade Thickness (mm)
0.7, 0.7
Compatible Blades and Cutters
101B,151BG,196B, 101B, 151BG, 196B
Blade Width (mm)
25, 25
Blade Length (mm)
126, 126
Material
SK-120, SK-120
Type
Oversize, Extra large
Compatible Body
101B,151BG,196B, 101B, 151BG, 196B
TRUSCO Part Number
154-4501, 154-4501
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(5Sheet) 1 HB5B 02201245 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2013-12-12 13:43:15
I am glad that it is the same as before.
This review is about item#37603492.
Cleaning equipment
4
From Japan
On 2013-11-06 16:09:06
The point is high that you can buy what you use in routines at a low price quickly.
This review is about item#06109984.
Wiring repair of forklift.
5
From Japan
On 2013-09-03 22:18:04
It can be used without problems.
This review is about item#35116977.

Related Products