Buy more than* S$200* and get FREE SHIPPING

Bath Pump

4.00 (6)
Port Size (phimm)
15
Pump Cord (m)
3
Power Cord (m)
2
Maximum Pumping Height (m)
4
Total Pumping Height (m)
4
Accessories
Fixing sucker hose, power supply unit holder, hose holder
...see all>
Product Options
ADD TO CART
Power Type Weight (g) Compatible Water Supply Time (minutes) Pump Rated Input (VA) Cord Length (m) Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Type Weight (g) Compatible Water Supply Time (minutes) Pump Rated Input (VA) Cord Length (m) Capability Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC100V(50/60Hz)33VA With timer type About 1760 Replacement pump: KP501S About 2.5 (40 liters) DC12V/1.6A 33 Power / 2 pump / 3 Super strong 1PC 1 KP501T 09995806 85.99 SGD
In stock
AC100V(50/60Hz)31VA Type with timer About 1450 Replacement pump: KP401S About 3 (40 liters) DC12V/1.5A 31 Power/2 pump/3 High strength 1PC 1 KP401T 09995815 62.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Use it when putting the remaining hot water in the bath into the washing machine.
5
From Japan
On 2017-01-25 22:21:49
The connection cord of the power supply and the pump is easier to use a little longer. Power supply and hose rack are easy to use.
This review is about item#9995806.
Deep fry bath water to washing machine
5
From Japan
On 2015-10-18 14:49:19
It is one size larger than what I was using beforehand.
This review is about item#09995806.
Washing
5
From Japan
On 2013-11-18 13:11:59
Easy to use
This review is about item#09995815.
Portable from the kitchen faucet, used for the purpose of draining water.
3
From Japan
On 2013-06-19 13:28:02
Whether the usage conditions were not suitable, the expected amount of water did not come out of the faucet. Therefore, I ordered a submersible pump today. As a reflection point, it was necessary to confirm the specifications for purpose of use.
This review is about item#09995806.
To the washing machine the remaining hot water in the bath
2
From Japan
On 2012-08-10 09:30:41
Although bath pumps are used from long ago, cheap and tiny guy broke pumps soon, so I bought a high one, but I personally failed. As the pump is large, the pumping amount is overwhelmingly large, and even if there is a difference in height, it pumps up the gun gun. The problem is that you will not pick up all from the bath. The remaining water depth reaches the limit of about 2 cm and it can not be pumped any further. Because it uses the remaining hot water, I want you to pump up most if possible. This problem is a problem with any of the submersible pumps. The larger the size, the higher the height of the pump section, it can not be drawn up to the end. Although the compact pump has reduced ability, the pump part is also small, so there is little leaving behind. Because it is reasoning if it thinks carefully, I was a fool who chose a large size mischief. I would recommend this pump to those who need a lot of pumping up. People who do not have much pumping capacity recommend a small pump. Although the timer is convenient depending on usage, the dangers of idling can not be avoided. Because there are quite a lot of water that can not be pumped up, will not it be a complete sky turn?
This review is about item#09995806.
Reuse of the remaining hot water in the bath. It is diverted as a pump of the device under development
4
From Japan
On 2011-04-10 22:31:08
I think that it satisfies the expected performance sufficiently. Durability is required for continuous use.
This review is about item#09995815.