Buy more than* S$200* and get FREE SHIPPING

Plastic Air Duster, "Joplastar II"

4.69 (16)
Connection Port
Air suction mouth:G(PF) 1/4 female screw (JS-02 plug standard equipment) Nozzle: M14 P=1.0 male screw Minimum diameter of nozzle: phi3mm x 1 hole
Compatible Fluid
Air
Operating Temperature (deg C)
0 - 50
Normal Working Pressure (MPa)
Less than 0.98
Discharge Rate (L/min)
40-290(at 0.5Mpa)
Dimensions B (mm)
128
Dimensions A (mm)
133.5
Maximum Working Pressure (MPa)
1.47
Weight (g)
90
Material
Body: PP O-rings: Viton Valve guide: PP Packing: Viton Valves: PP Y gasket: Viton Flow control valve: PP
TRUSCO Part Number
292-4480
Accessories
PF1/4 both male screw nipple x 1 (nipple comes with a standard O ring.)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TD-30H 08209442 20.10 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
Dust blowing
5
From Japan
On 2017-05-19 19:34:37
I bought that the product will not be scratched, but I am pleasantly surprised at its powerful power. Durability is unknown but it is light so I decided to purchase another one for the onsite work.
This review is about item#8209442.
In the factory, work
5
From Japan
On 2016-09-29 19:26:49
Lightweight and was also a sufficient strength of the adjustment and the maximum value of the AIR amount.
This review is about item#8209442.
For air
2
From Japan
On 2016-08-03 02:52:36
It was a little different as I thought. The impression compared to resin duster TD-100 of Torasuko, but feel seen in the photos you cool dark gray, in fact, cheesy in reverse too light. In addition, in the use of surface, it does not feel the pull cost less gripping much of the lever. Since between the portion grip the lever does not enter the small finger, (it can not be better grip to apply only the index finger to the lever like a gun) which is limited is how to hold. Also, do not be caught and not the one of a thin plate-like as you Hikkakeyo the duster caught something during this time. I the less pull margin of the lever was quite disappointing, but this is probably to adjust at a flow rate adjustment dial, it feels like it is assumed how to use that to always fully open the set amount at the lever. In addition, the outlet is because the external thread, low versatility not use the hand instead of opening. In people who do not become a problem that was mentioned above, there may be a good product if seek lightness, personally rather than a feature for this lightness is lighter, less expensive products that reduce costs has received such an impression as (yet actual price is bad cost performance because almost the same price as the resin duster that uses a metal)
This review is about item#8209442.
Interior tool cleaning, work clothes of dust removing
5
From Japan
On 2016-06-08 20:08:04
I thought likely to come in handy in a powerful than. It is a point that the air leakage from the connection After the increase the difficulty. Just because pointing able to re if can eliminate to much become a care or.
This review is about item#08209442.
Use in precision machining
5
From Japan
On 2016-04-06 21:01:17
Metal air duster at the contact of the workpiece This product too is large damage is a plastic damage is small it's recommended. That would like to ask the future in this product would like to ask a wide-angle adjust the air volume in the nozzle at the trigger. In particular trigger part grip hand would like to ask the subtle volume adjustment.
This review is about item#08209442.
As air duster
5
From Japan
On 2016-03-24 15:27:40
Light durable though. And cheap. Trigger is also easy to use big. Good can flow rate adjustment. When the maximum, it to, it will be saved because it is weak when you blow off the dust of delicate components out pretty air. You can adjust the flow rate in the grip how, but work efficiency goes up because it so as not to leave only a certain amount even if full grasp.
This review is about item#08209442.
Water droplets such as removal after car wash
5
From Japan
On 2015-12-15 14:54:04
For all in the lightweight plastic, hard to scratch the car. Also, rust is not.
This review is about item#08209442.
Cleaning of manufacturing equipment
5
From Japan
On 2015-09-19 09:41:02
It is light and hardly breaks even if it falls by chance. Unknown about the durability of moving parts
This review is about item#08209442.
Air blow work
5
From Japan
On 2015-03-13 14:57:29
I actually surprised the lightness. It was a bit uneasy that the one-touch plug part connected to the air hose was made of plastic, but I was worried about air leaks etc, and it can be used without problems. If there is a drawback, the thread of the nozzle part is not M4 in general but a tapered screw with a pneumatic device, but the company's resin long nozzle (TLN - 140) can be used as it is, I seemed to be able to convert to G (PF) 1/4 female screws inexpensively with an optional adapter (AD - 1/4), so I felt it was not a big problem. I think that it is worthwhile if it is in the thousand-yen range.
This review is about item#08209442.
Cleaning work with air blow +
5
From Japan
On 2013-12-13 13:15:38
The body is light and does not get tired even for long working hours.
This review is about item#08209442.

Related Products