Buy more than* S$200* and get FREE SHIPPING

Jopla ES Series Plug, for Install Urethane Hose

5.00 (4)
Dimensions B2 (mm)
7
Compatible Fluid
Air
Dimensions C (mm)
20
Overall Length L (mm)
49
Dimensions A (mm)
22
Type
Nut type plug
...see all>
Product Options
ADD TO CART
Tightening Torque (N ? m) Normal Working Pressure (MPa) Dimensions H1 (mm) Operating Temperature Range (deg C) Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions B1 (mm) Operating Temperature (deg C) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tightening Torque (N ? m) Normal Working Pressure (MPa) Dimensions H1 (mm) Operating Temperature Range (deg C) Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Dimensions B1 (mm) Operating Temperature (deg C) Dimensions H2(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.0-5.0 0.98 below Width across flats 24 0-50 16 Polyacetal (POM) 1-1295 218-7523 7 -20 To 80 Width across flats 24 1PC 1 JN-9N 34752952 3.99 SGD
In stock
2.0 - 5.0 Less than 0.98 ( Hexagon subtense ) 19 0 - 50 12 Poly acetal (POM) - 218-7485 4 -20 - 80 ( Hexagon subtense ) 22 1PC 1 JN-5N 08209591 2.99 SGD
In stock
2.0 - 5.0 0.98 or less Hexagon-head opposite side 22 0 - 50 14 Poly acetal (POM) - 218-7507 7 -20 - 80 Hexagon-head opposite side 22 1PC 1 JN-8N 08209607 2.99 SGD
In stock
2.0 - 5.0 Less than 0.98 ( Hexagon subtense ) 19 0 - 50 12 Poly acetal (POM) - 218-7493 5.5 -20 - 80 ( Hexagon subtense ) 22 1PC 1 JN-6.5N 34752934 2.99 SGD
In stock
2.0 - 5.0 Less than 0.98 ( Hexagon subtense ) 22 0 - 50 14 Poly acetal (POM) - 218-7515 7 -20 - 80 ( Hexagon subtense ) 22 1PC 1 JN-8.5N 34752943 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Connection of water purifier
5
From Japan
On 2017-10-28 17:48:28
I was in trouble because the size was not sold at the home center, but it was saved because I found a just size.
This review is about item#8209591.
Mounting of sandblast hose
5
From Japan
On 2017-07-01 18:44:23
I bought it because I wanted to lighten even a little at the time of carrying in equipment at work site. It is good because there is little damage to surrounding products. I would like to follow up on durability from now.
This review is about item#8209607.
Core removal
5
From Japan
On 2016-03-24 15:00:50
It is change from steel. It is light and can be used without stress.
This review is about item#34752952.
It is used for air hose for car repair work
5
From Japan
On 2014-03-26 14:57:06
The metal made so far is subject to heavy rust so it is changed to this
This review is about item#34752934.

Related Products