Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Purpose
For data
Memory Capacity (MB)
700
Label Color
White (printable)
Disk Inner Diameter (phi mm)
15
Disk Outside Diameter (phi mm)
120
Disk Thickness (mm)
1.2
Specification
Supports 48x speed Ink jet printer compatible
...see all>
Product Options
ADD TO CART
Operating Temperature and Humidity Range Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature and Humidity Range Case Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-55deg C, 10-8%RH Slim type 1Case(10Sheet) 1 SR80PP10 08209835 9.99 SGD
In stock
5-55 deg C, 10-8%RH Spindle 1Case(50Sheet) 1 SR80PP50 08209844 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Data write
5
From Japan
On 2017-08-19 11:13:48
It is a stable and secure product. It is convenient because 10 pieces enter into the plastic case one by one.
This review is about item#8209835.
Saving data
4
From Japan
On 2016-12-14 15:22:10
Until now, we used Taiyo Yuden's products, but due to the soaring price, we switched to this product. There is no data error and can be used without problems.
This review is about item#8209844.
Create music CD
5
From Japan
On 2016-10-14 17:46:48
Since it is an inkjet printer pull, writing errors that can be written on the label will make it impossible to use it, but since the unit price is low, the time when an unfavorable error comes out is wasteful
This review is about item#8209844.
For storing PC data
4
From Japan
On 2014-05-21 13:25:45
I often use this product when giving data to customers and manufacturers. Since it has a plastic case, it can be transported with confidence. Recently (2014.05) Because the stock of the plastic case alone is out of stock, this product with the case is saved.
This review is about item#08209835.
For data storage
5
From Japan
On 2014-04-29 22:08:22
I think it's good
This review is about item#08209835.
For work data storage and CD dubbing
5
From Japan
On 2011-12-13 13:35:12
This manufacturer, the product is reliable and I always use it. The price was somewhat higher than the other mail order site (the site purchasing everyday office supplies etc), but there was a purchase lower limit and a coupon for free shipping, so purchase with other things. Since it is a consumable item, I have to purchase regularly, and I will repeat if I can buy it cheaper more in the future.
This review is about item#08209844.
When giving data to the site
4
From Japan
On 2009-06-18 11:21:47
It was cheap and good when delivering to the scene with less data. The design is also white and simple and good. Since it is also in the plastic case, the image at the time of giving it to the customer is also good.
This review is about item#08209835.

Related Products