Buy more than* S$200* and get FREE SHIPPING

Individual Folderindividual Folder

4.33 (6)
Dimensions (Vetical x Horizontal) (mm)
310x240
Size
A4
Material
Recycled paper
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 1Pack(10Sheet) 1 KFA4GR 08209905 6.69 SGD
Shipped after 2017-05-29
Blue 1Pack(10Sheet) 1 KFA4BL 08209914 6.69 SGD
Shipped after 2017-05-29
Pink 1Pack(10Sheet) 1 KFA4PK 08209923 6.69 SGD
Shipped after 2017-05-29
Yellow 1Pack(10Sheet) 1 KFA4YE 08209932 6.69 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Organize documents
5
From Japan
On 2016-12-01 15:31:47
Since inexpensive upper it really helped us. 2 mountain type is want.
This review is about item#8209914.
Organizing documents
3
From Japan
On 2014-01-14 09:32:50
I purchased Yellow for transfer from Kokuyo individual folder. Although it is more reddish than orange, it melts in the existing folder with almost no problem. However, there were some folds of the mountain folds or wrinkles. Although it is a part damaged if it uses it, I feel different from being broken from the time of opening the package. I think that it is enough here unless you care about such details.
This review is about item#08209932.
Customer record
5
From Japan
On 2013-03-18 16:55:17
I think that it is user-friendly. If it is cheaper a little more than 10 volumes, it will be saved again.
This review is about item#08209914.
Document arrangement
4
From Japan
On 2011-10-19 09:53:29
The cut surface of the folder is a bit miscellaneous, so I am concerned about the fine dust on the cutting surface. However, considering this price I think that it is a range that has no problem so I will repurchase. I think that convenience is very good because the fastener is also compatible in every direction.
This review is about item#08209914.
Classification of administrative documents etc.
4
From Japan
On 2011-06-07 23:48:00
Can be used normally without problems. Therefore, it is pleasant that it is inexpensive.
This review is about item#08209932.
Filing of drawings and materials
5
From Japan
On 2008-10-03 08:26:56
Very convenient color coded for each product category!
This review is about item#08209914.

Related Products