Buy more than* S$200* and get FREE SHIPPING

Stretch Film 15-Micron 300-mm Width

4.27 (99)
Breaking Strength (kgf)
15/300mm
Tensile Strength (kgf)
12/300mm
Environmental Information
PVC-free
Paper Tube Inside Diameter (mm)
76
Thickness (microm)
15(0.015mm)
Weight (g/pc)
2260
Length (m)
500
Width (mm)
300
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(6Roll) 1 - 06858101 109.99 SGD
In stock
1Roll 1 - 35116487 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 57
4 star 21
3 star 14
2 star 5
1 star 2
Review Rating: 4.27
99 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2018-04-02 12:55:39
I bought it for packing when sending my package at home delivery. The size is 300 mm, but for home use it is good size and good handling. I thought that I would not use it like this, but actually it got useless and it felt sooner than I thought. I will repeat again.
This review is about item#35116487.
Packaging operation
4
From Japan
On 2018-03-24 09:16:28
I can not say because I never used any other company's products, but I guess there are only a few tears at 15 microns? I felt that.
This review is about item#35116487.
Packing of products
4
From Japan
On 2018-03-23 16:29:45
Both cost merit and ease of use are OK I would like a thing with 200 mm width and 250 mm width
This review is about item#6858101.
When packing
3
From Japan
On 2018-02-11 14:35:19
I used it regularly. I hope the cheap price is cheap
This review is about item#35116487.
Product protection
3
From Japan
On 2018-02-01 14:48:58
Although it is handy to protect from dirt and dust Disadvantages that films are difficult to stick together
This review is about item#6858101.
It was used for prototype production, the width was exactly right.
5
From Japan
On 2018-01-24 19:04:03
This width and thickness are useful for easy processing in the foundation of prototype production. It was good as it is transparent and cheap price.
This review is about item#35116487.
When packing goods
4
From Japan
On 2018-01-24 12:34:58
I used stretch film for the first time. I thought that it was the same as rap, but it was good, as it gained good growth and strength.
This review is about item#35116487.
packing
2
From Japan
On 2018-01-17 12:53:18
I bought a box but I had one that did not cling. Overall adhesion is bad.
This review is about item#6858101.
Packing comic books
5
From Japan
On 2017-11-19 17:33:00
I purchased it for packing comic books. There was not a good size in other shops, good sized here is good.
This review is about item#35116487.
Packing goods and protecting tires
5
From Japan
On 2017-11-18 17:51:03
The elongation is also very good and very easy to use. It is very easy to use because it can be torn off even when cutting.
This review is about item#35116487.

Related Products