Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Advanced Black Changable Blades, Large

4.80 (41)
2015 Trusco Published Pages
2 0657
2014 TRUSCO Published Page
2-0631
Blade Thickness (mm)
0.5, 0.5
Compatible Blades and Cutters
1B,4B,5B,6B,11K,11B,11BS, 12B,44B,48B,54B,67B,68B, 73B,90B,138B,148BY,148BG,150BG, 155K,161B,164B,165B,168B,174B, 174BS,174B-H,175B,175BS,175B-CT,179B, 180B,183B,190B,192B,193B, 1B, 4B, 5B, 6B, 11K, 11B, 11BS, 12B, 44B, 48B, 54B, 67B, 68B, 73B, 90B, 138B, 148BY, 148BG, 150BG, 155K, 161B, 164B, 165B, 168B, 174B, 174BS, 174B-H, 175B, 175BS, 175B-CT, 179B, 180B, 183B, 190B, 192B, 193B
Blade Width (mm)
18, 18
Blade Length (mm)
100, 100
Material
SK-120, SK-120
Type
Big, Big
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
288-4585, 288-4585 1Case(10Sheet) 1 LBB10K 08035754 3.99 SGD
In stock
294-2569, 294-2569 1Case(50Sheet) 1 LBB50K 08035763 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 35
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
41 Customer Reviews
The reviews are automatic translation.
When processing packing corrugated board
5
From Japan
On 2018-05-02 18:11:45
I looked at the high evaluation of the review and tried buying it, but I was surprised. I think that it is more than 20 times durability with respect to corrugated cutting compared with 100 things. I can not give it away. I think that manufacturers should also advertise more.
This review is about item#8035763.
Packaging operation
5
From Japan
On 2018-04-25 14:37:36
Black blade was hard to find and I was in trouble. Black blade is reputable as hard to break
This review is about item#8035763.
Air conditioning construction
5
From Japan
On 2018-04-14 16:58:00
I cut plastics well, but it will be very good.
This review is about item#8035754.
Leather processing
5
From Japan
On 2018-03-19 02:58:50
While others seem to be popular among tools to cut leather, I prefer this to use thick tanned tanned leather straightly
This review is about item#08035754.
To cut soft rubber
5
From Japan
On 2018-01-07 16:50:56
When soft rubber was cut, as it was a normal blade, many blades were passed through and the marks remained, but if it is a black blade it will be cleared beautifully with one time.
This review is about item#8035754.
For work
5
From Japan
On 2017-12-12 17:19:05
It is highly sharp and improves efficiency. It's a bit expensive but I can get enough of it.
This review is about item#8035754.
General work
4
From Japan
On 2017-11-10 18:53:47
Using this blade can not think of buying another blade. Sharpness is good, and it is useful because it has durability. I want you to become a little cheaper
This review is about item#8035763.
Sharpness is the best.
5
From Japan
On 2017-10-18 19:42:15
I have been using it for many years but even when the blade is thick and cut corrugated cardboard, it does not bend It will be sputtered and cut cleanly. I think that life is also better here.
This review is about item#8035754.
Sheet metal, painting, opening of packing goods, etc.
5
From Japan
On 2017-10-04 17:19:48
Used from a long time ago, the ease of use such as sharpness is satisfactory. I would like to continue to patronize in the future.
This review is about item#8035763.
Especially work requiring sharpness
5
From Japan
On 2017-03-22 21:41:23
Especially for applications requiring sharpness I try to use this. However, as soon as the blades come down, replacement is mandatory.
This review is about item#8035763.

Related Products