Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Life Saving Jacket

2.00 (1)
Girth (cm)
About 100
Buoyancy (kg)
8.8
Type Approval No.
Land, infrastructure and Transport Ministry of type approval No. 2030
Clothes Length (cm)
About 50
Size
Free size
Color
Orange
Material
Polyester, oil-resistant polyethylene independent foam
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TK-12A 08210221 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Work on quays
2
From Japan
On 2015-05-18 15:34:33
The coming season is hot.
This review is about item#08210221.