Buy more than* S$200* and get FREE SHIPPING

Green Purchasing Law
Compatible
Storage Width (mm)
78
Standard
Green Purchasing Law compliant product
Depth (mm)
316
Height (mm)
260
Size
A4 horizontal
Color
Pink, Blue, Green, Yellow, ash x 1 each
Material
Made of cardboard (Recycled paper compound)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5colorx1Sheet) 1 CS-1080E-5P 08211411 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Organization of company desk drawers
5
From Japan
On 2017-02-27 14:55:03
Since it is a different color set, it can be managed sorted by job content and managed and it is easy to understand at a glance.
This review is about item#8211411.
Document storage
4
From Japan
On 2016-04-04 15:50:45
It was a product as I thought.
This review is about item#08211411.
File sorting
5
From Japan
On 2015-03-10 13:40:50
I was relieved because it was well made for the price.
This review is about item#08211411.

Related Products