Buy more than* S$200* and get FREE SHIPPING

Rapid Charger

3.50 (4)
Charging Time (min)
(LN type) (about 80%) [] 28.8V/EZ9L80 practical use when charging / about 22 minutes, when fully charged / about 40 minutes (about 80%) [] 14.4V/EZ9L40 practical charging time / about 15 minutes, when fully charged / about 30 minutes
Unit Dimensions (Width W x Length L x Height H)(mm)
120x185x65
Power Consumption (W)
198
Power (V)
AC100 (50/60Hz)
Weight (g)
960
TRUSCO Part Number
419-8387
Compatible
EZ9001, EZ9061, EZ9080, EZ9086, EZ9106, EZ9108S, EZ9116, EZ9136, EZ9166, EZ9168S, EZ9186, EZ9188S, EZ9200S, EZ9210S, EZ9230S, EZ9L40, EZ9L41, EZ9L80, EZ9L81
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ0L80 08212066 179.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
As a charger for impact drivers
3
From Japan
On 2016-12-02 12:26:11
I bought it thought that the price is an effect, but it has become possible to charge the lithium ion battery surprisingly when the product arrives. I thought it was expensive but I thought it was reasonable price.
This review is about item#8212066.
Charging nickel hydride battery
5
From Japan
On 2015-12-20 13:18:17
I was able to charge smoothly and I was satisfied.
This review is about item#08212066.
To charge the charging tool pack.
5
From Japan
On 2015-02-19 15:27:20
Three types of Ni-Cd, Ni-MH and Lithium-ion batteries can be charged and it is saved because old model charging tools can be used for a while.
This review is about item#08212066.
Electrical construction
1
From Japan
On 2013-10-05 01:57:44
2.5 AH NMH battery could not be charged and it could not be used.
This review is about item#08212066.

Related Products