Buy more than* S$200* and get FREE SHIPPING

3.6V Lithium Ion Battery

4.88 (8)
Battery Voltage (V)
3.6
Battery Capacity (Ah)
1.5
Battery
Cobalt-based lithium-ion battery
Voltage (V)
3.6
Type
LA Type
Weight (g)
70
Compatible
Charging drill driver (EZ7411, EZ7410)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9L10 08212093 40.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.88
8 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2014-11-12 14:26:30
Since the manufacturer goods peace of mind
This review is about item#08212093.
Assembly of the switchboard, etc.
5
From Japan
On 2013-12-24 06:39:10
You can use without any problems. Since it is Panasonic's is safe.
Electrical construction
5
From Japan
On 2013-04-17 15:47:08
The battery of the electric power tool you are using now - so I do not, such as impressions improvements It is so-so also have the battery, but I say if you can lower the price a little more speaking by force
This review is about item#08212093.
Electrical construction
4
From Japan
On 2013-02-28 13:28:54
Battery usage time may be longer. A little cheap and survive.
This review is about item#08212093.
Electric wiring
5
From Japan
On 2012-09-06 23:29:19
If the price becomes cheap, I would like to purchase several pieces.
This review is about item#08212093.
Assembling the manufacturing department
5
From Japan
On 2012-08-18 08:10:08
Speed ​​is also fast and can be fastened tightly.
This review is about item#08212093.
Assembly of prototype
5
From Japan
On 2012-06-06 14:39:21
Because the existing electric drill is old, I bought it with a pair.
This review is about item#08212093.
Light work at the work site
5
From Japan
On 2012-01-31 09:05:57
It is well-organized and well-received by female workers.
This review is about item#08212093.

Related Products