Buy more than* S$200* and get FREE SHIPPING

Nut tap

Number of Flutes
3
...see all>
Product Options
ADD TO CART
Dimensions lc (mm) Dimensions k (mm) Shank Diameter d (phi mm) Dimension l (mm) Overall Length L (mm) 2015 Trusco Published Pages Nominal Designation Manufacture'w product code Work Material Shank Diameter (mm) Pitch (mm) Screw Type Screw Diameter TRUSCO Part Number Dimensions lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions lc (mm) Dimensions k (mm) Shank Diameter d (phi mm) Dimension l (mm) Overall Length L (mm) 2015 Trusco Published Pages Nominal Designation Manufacture'w product code Work Material Shank Diameter (mm) Pitch (mm) Screw Type Screw Diameter TRUSCO Part Number Dimensions lk (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
52 10 13 70 200 - M16 - Low-carbon steel - 2 - - - 13 1PC 1 M16x2 08212224 95.99 SGD
Shipped after 2018-04-27
15 - 2.1 20 90 - M3 - Low-carbon steel - 0.5 - - 121-5370 - 1PC 1 M3x0.5 08212154 34.99 SGD
Shipped after 2018-04-27
15 - 2.1 20 90 - M3 NH23.0G - 2.1 0.5 M M3 - - 1pc 1 M3 x0.5 52886934 37.99 SGD
Shipped after 2018-04-27
38 6 7.8 50 160 1 0380 M10 NH2010O - 7.8 1.5 M M10 121-5426 9 1pc 1 NT M10 X1.5 08212206 40.99 SGD
Shipped after 2018-04-23
19 - 2.8 25 100 - M4 - Low-carbon steel - 0.7 - - - - 1PC 1 M4x0.7 08212163 30.99 SGD
Shipped after 2018-04-23
22 2.8 3.6 30 110 - M5 - Low-carbon steel - 0.8 - - - 6 1PC 1 M5x0.8 08212172 27.99 SGD
Shipped after 2018-04-23
26 3.5 4.5 35 120 - M6 - Low carbon steel - 1 - - - 6 1PC 1 M6x1 08212181 27.99 SGD
Shipped after 2018-04-23
30 5 6.2 40 140 - M8 - Low-carbon steel - 1.25 - - - 8 1PC 1 M8x1.25 08212197 31.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products