Buy more than* S$200* and get FREE SHIPPING

  • Category

Ultra Light N Type Impact Wrench

5.00 (2)
Purpose
12.7 mm squareuare drive Light car and passenger vehicle tire removal work U bolt removal work Assembly / disassembly engine and suspension, etc.
Compressor
2.2(kW)
Operating Torque Range (N/m)
100 - 330
Noise Level (dB(A))
78
Hose Mouthpiece Mounting Screw
Rc1/4
Outlet Size (mm)
12.7
Capability Bolt Diameter
16(mm)
Hose (mm)
6.5
Air Consumption (m3/min)
0.30
Dimension L2 (mm)
61(2inch)
No Load Rotation Speed (min-1[r.p.m])
[8000]
Dimension L1 (mm)
20
Weight (kg)
1.4 (without socket)
Overall Length (mm)
165 (without socket)
TRUSCO Part Number
295-4320
Accessories
Coupler 20PMx1
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KW-1600Spro 08212601 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2014-02-04 23:08:48
The high-torque (?) Impact wrench bought before, which is not practical, is almost practical. When purchasing and using this product, power is also several times stronger and very satisfied though it is light. I think that it is worth the amount. I also realized the importance of the manufacturer.
This review is about item#08212601.
Fork lift maintenance
5
From Japan
On 2013-03-18 19:18:30
It is compact and has power, and I love it for construction machine maintenance. Level adjustment is also useful in four stages.
This review is about item#08212601.

Category

  • Category

Related Products