Buy more than* S$200* and get FREE SHIPPING

Orbital Sander

Compressor
2.2(kW)
Hose Mouthpiece Mounting Screw
Rc1/4
Orbit Diameter (mm)
3.0 (orbit diagram)
Hose (mm)
6.5
Air Consumption (m3/min)
0.20
Paper Dimension (mm)
75x110
No Load Rotation Speed (min-1[r.p.m])
10000
Overall Height (mm)
72 (with a pad)
Weight (kg)
0.70 (with a pad)
Overall Length (mm)
153 (with a pad)
Type
Non-dust type
Specification
hook and loop fastener type(no holes)
Accessories
COUPLER 20PMx1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SAM-41(B) 08212626 479.99 SGD
In stock
ADD TO CART

Related Products