Buy more than* S$200* and get FREE SHIPPING

Dual Action Sander

Purpose
Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work.
2014 TRUSCO Published Page
2-1563
Paper Diameter (mm)
125
Compressor
2.2(kW)
Noise Level (dB(A))
86
Hose Mouthpiece Mounting Screw
Rc1/4
Orbit Diameter (mm)
5.0 (Orbit diamond)
Hose (mm)
6.5
Air Consumption (m3/min)
0.38
No Load Rotation Speed (min-1[r.p.m])
[9500]
Overall Height (mm)
91 (with pads)
Weight (kg)
1.05 (with pads)
Overall Length (mm)
181 (with pads)
TRUSCO Part Number
295-4206
Specification
hook and loop fastener type(no holes)
Accessories
Coupler 20PMx1, plate wrench x1 (24 26Hex), Magic Pat (no hole)
Application
Feather edging work. Putty polishing. Scratching work before coating. For whole polishing work.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 DAM-055(B) 08212635 399.90 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products