Buy more than* S$200* and get FREE SHIPPING

Air Saw

Cutting Speed (mm/min)
1.0mm thick iron plate: about 1200 3.2mm thick iron plate: about 200
Compressor
2.2(kW)
Noise Level (dB(A))
67
Hose Mouthpiece Mounting Screw
Rc1/4
Hose (mm)
6.5
Air Consumption (m3/min)
0.19
Speed
11000 (fpm) (round trip)
Weight (kg)
1.1 (lead hose)
Overall Length (mm)
228 (without lead hose)
Stroke (mm)
L at the time: 10 S: 5
Accessories
Coupler 20PMx1, 6 square bar spanner 4mmx1
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KS-35 08212653 609.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products