Buy more than* S$200* and get FREE SHIPPING

Flat Folder Quick In

5.00 (4)
Hole Intervals (mm)
80
Filing Thickness (mm)
15
Across Back (mm)
20
Storage Number of Sheets
150 sheets
Height (mm)
307
Size
A4 vertical
Width (mm)
231
...see all>
Product Options
ADD TO CART
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Holes Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 holes blue 1PC 1 4432 08213956 3.99 SGD
In stock
2 holes Pink 1PC 1 4432 08213965 3.99 SGD
In stock
2-hole Yellow 1PC 1 4432 08213974 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Organizing documents
5
From Japan
On 2016-03-15 17:37:01
Excellent ease of document closing
This review is about item#00323478.
Frequently used files · Externally brought out files etc.
5
From Japan
On 2015-06-25 09:35:12
It can be used for a long time because it does not become ragged like a general paper file. If you mention the difficulty, avalanche is easy to happen at the desk because it is slippery. Because the cover is about as hard as the clear file and the Kosi is weak, it is bad stability to keep it, but it is solved if you use the folder. It's easy to handle because it's soft and slippery to bring it out.
This review is about item#00323462.
Water Quality Measurement Record Book
5
From Japan
On 2014-03-29 15:23:18
Compared with other manufacturers, it is excellent in water resistance and weather resistance. Please increase the variation of color.
This review is about item#08213956.
For document taking out
5
From Japan
On 2013-09-18 14:17:44
It is strong in water and very useful.
This review is about item#08213956.

Related Products