Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rail Clear Folder, Thick Binding

5.00 (3)
...see all>
Product Options
ADD TO CART
Thickness (microm) Size Color Material Width (mm) Length (mm) Storage Number of Sheets Green Purchasing Law Storable Sheet Number Dimensions (Vetical x Horizontal) (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Thickness (microm) Size Color Material Width (mm) Length (mm) Storage Number of Sheets Green Purchasing Law Storable Sheet Number Dimensions (Vetical x Horizontal) (mm) Across Back (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 A4-S - - 220 307 - - - - 11 1copy 1 W-760 W 27162738 -
Discontinued
[x]
180 A4-S - - 220 307 - - - - 11 1copy 1 F-WTP 760 W 27162747 51.99 SGD
In stock
200 A3-E - - 430 307 - - - - 11 1copy 1 F - W 768 W 27162756 -
Discontinued
[x]
180 A3-E - - 430 307 - - - - 11 1copy 1 F - WTP 768 W 27162765 15.99 SGD
In stock
180 A4-S Rail / White Table \ paper / R-PET, rail / PS - - - Fit 40 307x220 6 1Pack(5PC) 1 Fu-WTP760WX5 00367973 12.99 SGD
In stock
Sheet: 200 A4 vertical Body: translucent Rail: white Body/R-PET, rail/PS - - About 40 sheets Compatible - 307x220 11 1Pack(5PC) 1 Fu-W760WX5 08213947 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Binding of materials
5
From Japan
On 2016-06-09 09:30:52
I am very saved because of the large number of site materials.
This review is about item#00367973.
Document reading
5
From Japan
On 2016-03-04 12:10:59
It was quite helpful as there was nothing of this thickness.
This review is about item#08213947.
Company guide file
5
From Japan
On 2013-06-13 16:23:06
I bought it to file my company company guide. I was satisfied with quality satisfactorily.
This review is about item#08213947.

Related Products