Buy more than* S$200* and get FREE SHIPPING

Lever Ring File D Type

2.00 (1)
Hole Intervals (mm)
80
Filing Thickness (mm)
43
Number of Holes
2
Across Back (mm)
59
Storage Number of Sheets
400
Height (mm)
307
Size
A4 vertical
Width (mm)
277
Accessories
Paper weight
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 1PC 1 3774 08213983 15.99 SGD
In stock
Gray 1PC 1 3774 08213992 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Document file
2
From Japan
On 2013-02-14 13:19:45
It is a file that opens in full swing and replaces the document, but it seems to be able to produce many files, but a few documents will appear. It is very interesting and the document is unstable because it has 2 holes. Originally it was wide and I wanted a file with 30 holes, but I could not find it because I was in a hurry. I can not find something quite easy.
This review is about item#08213992.

Related Products