Buy more than* S$200* and get FREE SHIPPING

Singer Polyethylene Long Gloves

3.00 (1)
Purpose
From business to home use.
Material (cuffs)
Natural rubber
Palm Width (cm)
12
Middle Finger Length (cm)
7.9
Overall Length (cm)
60
Size
One Size Fits All
Thickness (mm)
0.09
Material
Polyethylene
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural 332-3714 1Box(30Sheet) 1 - 08214665 25.99 SGD
In stock
Blue - 1Box(30Sheet) 1 - 35474311 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
When handling alcohol based materials
3
From Japan
On 2013-10-15 06:49:45
Thickness, length just right
This review is about item#08214665.

Related Products