Buy more than* S$200* and get FREE SHIPPING

Singer Solid Mask

3.67 (3)
Purpose
For food factories
Catch-Phrase
Ease of breathing because of its steric structure! Comfortable work!It has a structure molded from the shape of a face, which gives a natural fit.
Material (ear cord)
Polyester, polyurethane
Material (Body)
Polypropylene
Size
One Size Fits All
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(100Sheet) 1 - 08214674 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Warehouse, garage, go out when worn
5
From Japan
On 2014-11-18 09:09:44
A feeling of use is thin and light satisfaction ①. ② fit mouth, glasses hardly cloudy. ③ easy to be bulky. This product is already purchased regularly. During the influenza epidemic, in use in a way that outside of this product overlaying the thick mask. Digression: If you wear also this product at the time of sleep, people of mouth breathing, is with the effect of sleeping cold prevention. Once there be trial! ! Prices appreciate and more cheaper. that's all
This review is about item#08214674.
Rust removal work
5
From Japan
On 2012-11-27 07:38:18
Suitably thin, fit to the skin, easy to use. When fine dust is concerned, we use "★ soft hyper three-dimensional mask" separately purchased separately.
This review is about item#08214674.
It is dusty farming work, used.
1
From Japan
On 2010-09-18 20:15:51
It's too thin! It is! You can see the mouth through! It is! I'm in trouble if I do not have to write "thin"! In the catalog etc! It is! Only for this product, "feeling of being done" is terrible · · ·. It's not a condom! It is! Where is the meaning to pursue thinness! It is!
This review is about item#08214674.

Related Products