Buy more than* S$200* and get FREE SHIPPING

Solid Marker

4.09 (11)
Purpose
For making checkmarks on iron, steel, wood, plastics, glass, rubber, leather, and paper. For making check marks on construction and industrial materials. Mark and write name on outdoor furnishings. Takes paint off, repairs scratches(Automobiles,
Weight (g)
26
Overall Length (mm)
135 (with a cap)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 SC-P 08010834 5.00 SGD
In stock
Red 1PC 1 SC-P 08010843 4.80 SGD
In stock
Yellow 1PC 1 SC-P 08010852 4.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 1
1 star 1
Review Rating: 4.09
11 Customer Reviews
The reviews are automatic translation.
Write on steel member
5
From Japan
On 2017-04-19 19:24:36
I am using it because I need writing on an iron member. Even if it is wet with water it is useful because it can be written.
This review is about item#8010834.
Tire exchange
3
From Japan
On 2016-11-17 07:09:50
It's okay to put it anywhere without worrying about where you use it, but when you write in a wet place you get kasu
This review is about item#08010834.
Mark to steel
1
From Japan
On 2016-03-17 10:51:35
It's too soft to write hard
This review is about item#08010834.
Fill in the number
5
From Japan
On 2015-05-28 14:45:10
There is no problem! It was a bit cheaper than the local office machine shop!
This review is about item#08010834.
Dimensions and phase numbers of steel materials
5
From Japan
On 2014-08-28 14:41:31
You can write on anything. There is no problem.
This review is about item#08010834.
To mark the position of the bolt etc. when car maintenance
2
From Japan
On 2014-04-30 22:43:32
It is somewhat nice because the point is sharp at the beginning of use, but it became thick and inconvenient every time it was used.
This review is about item#08010834.
Write customer's customer on iron hardware
5
From Japan
On 2013-10-02 11:18:03
I am happy to write it thinly
This review is about item#08010834.
Write a letter on the inside of the tire
5
From Japan
On 2013-01-24 16:12:21
You can write comfortably compared with tire chalk. Very easy to use.
This review is about item#08010834.
Writing to mold etc.
4
From Japan
On 2012-09-15 14:34:09
I appreciate it if you can handle fine prints.
This review is about item#08010843.
Car maintenance
5
From Japan
On 2011-12-09 09:34:03
It is better not to dry like a paint marker. Writing taste is also a favorite.
This review is about item#08010834.

Related Products