Buy more than* S$200* and get FREE SHIPPING

RS Standard Sprocket RS35

5.00 (3)
Specification
Standard
...see all>
Product Options
ADD TO CART
Approximate Weight (kg) Maximum Shaft Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Prepared Hole Diameter d (mm) Form Hub diameter D <sub>H</sub>(mm) Pitch (mm) Hub length L(mm) Number of Gears Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Groove Diameter (phi mm) Number of Rows Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Approximate Weight (kg) Maximum Shaft Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Prepared Hole Diameter d (mm) Form Hub diameter D <sub>H</sub>(mm) Pitch (mm) Hub length L(mm) Number of Gears Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Groove Diameter (phi mm) Number of Rows Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.85 42 13 13 SprocketformatTypeB(onehub) 63 9.525 25 40 5.08 127 121.4 RS35 - 1   1PC 1 RS35 1B40T 08223135 21.99 SGD
Shipped after 2018-01-18
0.25 24.5 9.5 9.5 SprocketformatTypeB(onehub) 44 9.525 20 18 5.08 60 54.85 RS35 - 1   1PC 1 RS35 1B18T 08222961 6.99 SGD
In stock
0.4 32 9.5 9.5 Sprocket format Type B (one hub) 53 9.525 20 23 5.08 75 69.95 RS35 - 1   1PC 1 RS35 1B23T 08223013 10.99 SGD
Shipped after 2018-01-18
0.43 32 9.5 9.5 Sprocket format Type B (one hub) 53 9.525 22 24 5.08 78 72.97 RS35 - 1   1PC 1 RS35 1B24T 08223022 11.99 SGD
Shipped after 2018-01-18
0.54 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 32 5.08 102 97.18 RS35 - 1   1PC 1 RS35 1B32T 08223083 15.99 SGD
Shipped after 2018-01-18
0.95 42 - - Sprocket format Type B (one hub) 63 9.525 25 45 5.08 142 136.55 RS35 - 1   1PC 1 RS35 1B45T 08223144 22.99 SGD
Shipped after 2018-01-18
1.2 42 - - Sprocket format Type B (one hub) 63 9.525 25 54 5.08 169 163.82 RS35 - 1   1PC 1 RS35 1B54T 08223162 25.99 SGD
Shipped after 2018-01-18
1.3 42 - - Sprocket format Type B (one hub) 63 9.525 25 60 5.08 187 182 RS35 - 1   1PC 1 RS35 1B60T 08223171 32.99 SGD
Shipped after 2018-01-18
1.8 45 - - Sprocket format Type B (one hub) 68 9.525 25 75 5.08 233 227.46 RS35 - 1   1PC 1 RS35 1B75T 08223196 45.99 SGD
In stock
0.57 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 34 5.08 109 103.23 RS35 - 1   1PC 1 RS35 1B34T 08223092 18.99 SGD
Shipped after 2018-01-18
0.44 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 25 5.08 81 76 RS35 - 1   1PC 1 RS35 1B25T 08223031 11.99 SGD
Shipped after 2018-01-18
0.45 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 26 5.08 84 79.02 RS35 - 1   1PC 1 RS35 1B26T 08223047 12.99 SGD
Shipped after 2018-01-18
0.59 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 35 5.08 112 106.26 RS35 - 1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS35 1B35T 08223101 16.99 SGD
Shipped after 2018-01-18
0.16 19 9.5 9.5 Sprocket format Type B (one hub) 35 9.525 20 15 5.08 51 45.81 RS35 - 1   1PC 1 RS35 1B15T 08222934 5.99 SGD
In stock
0.46 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 27 5.08 87 82.05 RS35 - 1   1PC 1 RS35 1B27T 08223056 13.99 SGD
Shipped after 2018-01-18
0.82 42 - - Sprocket format Type B (one hub) 63 9.525 25 38 5.08 121 115.34 RS35 - 1   1PC 1 RS35 1B38T 08223126 20.99 SGD
Shipped after 2018-01-18
- - - - - - - - - - - - - - -   1PC 1 RS35 1B36T 08223117 16.99 SGD
Shipped after 2018-01-18
0.28 28.5 9.5 9.5 Sprocket format Type B (one hub) 47 9.525 20 19 5.08 63 57.87 RS35 - 1   1PC 1 RS35 1B19T 08222977 8.99 SGD
Shipped after 2018-01-18
0.36 32 9.5 9.5 Sprocket format Type B (one hub) 53 9.525 20 21 5.08 69 63.91 RS35 - 1   1PC 1 RS35 1B21T 08222995 8.99 SGD
Shipped after 2018-01-18
0.37 32 9.5 9.5 Sprocket format Type B (one hub) 53 9.525 20 22 5.08 72 66.93 RS35 - 1   1PC 1 RS35 1B22T 08223004 9.99 SGD
Shipped after 2018-01-18
0.48 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 28 5.08 90 85.07 RS35 - 1   1PC 1 RS35 1B28T 08223065 13.99 SGD
Shipped after 2018-01-18
0.51 32 12.7 12.7 Sprocket format Type B (one hub) 53 9.525 22 30 5.08 96 91.12 RS35 - 1   1PC 1 RS35 1B30T 08223074 18.99 SGD
Shipped after 2018-01-18
1.0 42 - - Sprocket format Type B (one hub) 63 9.525 25 48 5.08 151 145.64 RS35 - 1   1PC 1 RS35 1B48T 08223153 24.99 SGD
Shipped after 2018-01-18
1.7 45 - - Sprocket format Type B (one hub) 68 9.525 25 70 5.08 218 212.3 RS35 - 1   1PC 1 RS35 1B70T 08223187 42.99 SGD
Shipped after 2018-01-18
0.06 11 8 8.0 Sprocket B type (piece hub) 22 9.525 20 9 5.08 32 27.85 RS35 16 1   1PC 1 RS35 1B9T 08222873 3.99 SGD
In stock
0.08 12 8 8.0 Sprocket B type (piece hub) 25 9.525 20 10 5.08 35 30.82 RS35 18 1   1PC 1 RS35 1B10T 08222882 3.99 SGD
In stock
0.09 14 8 8.0 Sprocket B type (piece hub) 27 9.525 20 11 5.08 38 33.81 RS35 22 1   1PC 1 RS35 1B11T 08222891 4.99 SGD
In stock
0.12 16.5 8 8.0 Sprocket B type (piece hub) 31 9.525 20 12 5.08 41 36.8 RS35 24 1   1PC 1 RS35 1B12T 08222907 4.99 SGD
In stock
0.12 18 9.5 9.5 Sprocket B type (piece hub) 32 9.525 20 13 5.08 44 39.8 RS35 28 1   1PC 1 RS35 1B13T 08222916 4.99 SGD
Shipped after 2018-01-18
0.12 16.5 9.5 9.5 Sprocket B type (piece hub) 30 9.525 20 14 5.08 47 42.8 RS35 - 1   1PC 1 RS35 1B14T 08222925 4.99 SGD
Shipped after 2018-01-18
0.19 20 9.5 9.5 Sprocket B type (piece hub) 37 9.525 20 16 5.08 54 48.82 RS35 - 1   1PC 1 RS35 1B16T 08222943 5.99 SGD
In stock
0.22 24 9.5 9.5 Sprocket B type (piece hub) 41 9.525 20 17 5.08 57 51.84 RS35 - 1   1PC 1 RS35 1B17T 08222952 6.99 SGD
Shipped after 2018-01-18
0.32 30 9.5 9.5 Sprocket B type (piece hub) 50 9.525 20 20 5.08 66 60.89 RS35 - 1   1PC 1 RS35 1B20T 08222986 8.99 SGD
Shipped after 2018-01-18
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Electric train
5
From Japan
On 2014-05-22 19:12:36
It is solidly done. Quenching
This review is about item#08222873.
Propeller drive mechanism of electric aircraft
5
From Japan
On 2014-04-07 13:53:19
It is a reliable manufacturer and I have been using parts here for a long time. I am satisfied with this product satisfactorily. Since the shank part is a highly versatile shape, I am happy that it can be processed and used in my favorite form. However, how to hold the core on the lathe while cutting the core during shank processing is a problem.
This review is about item#08222925.
Production of bamboo shoots
5
From Japan
On 2013-04-25 23:19:04
It was very smooth and smoothly rotating. Is pleased.
This review is about item#08222873.

Related Products