Buy more than* S$200* and get FREE SHIPPING

RS Standard Sprocket RS40 1B Type

4.00 (1)
Specification
Standard
...see all>
Product Options
ADD TO CART
Maximum Shaft Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Prepared Hole Diameter d (mm) Form Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Groove Diameter (phi mm) Pitch (mm) Number of Rows Number of Gears Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Shaft Hole Diameter d (mm) Pilot Hole Diameter (phi mm) Prepared Hole Diameter d (mm) Form Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Roller Diameter (mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Using Chain Groove Diameter (phi mm) Pitch (mm) Number of Rows Number of Gears Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 12.7 12.7 Sprocket format Type B (one hub) 50 22 7.92 71 65.1 RS40 - 12.7 1 16 0.40   1PC 1 RS40 1B16T 08223275 13.99 SGD
Shipped after 2018-04-24
39.5 12.7 12.7 Sprocket format Type B (one hub) 62 22 7.92 84 77.16 RS40 - 12.7 1 19 0.59   1PC 1 RS40 1B19T 08223302 13.99 SGD
Shipped after 2018-04-24
45.5 12.7 12.7 Sprocket format Type B (one hub) 67 25 7.92 88 81.18 RS40 - 12.7 1 20 0.76   1PC 1 RS40 1B20T 08223311 14.99 SGD
Shipped after 2018-04-23
32 12.7 12.7 Sprocket format Type B (one hub) 54 22 7.92 76 69.12 RS40 - 12.7 1 17 0.46   1PC 1 RS40 1B17T 08223284 14.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 Sprocket format Type B (one hub) 63 25 7.92 116 109.4 RS40 - 12.7 1 27 0.96 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B27T 08223381 21.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 Sprocket format Type B (one hub) 63 25 7.92 120 113.43 RS40 - 12.7 1 28 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B28T 08223397 21.99 SGD
Shipped after 2018-04-24
55 23 23 Sprocket format Type B (one hub) 83 32 7.92 270 262.87 RS40 - 12.7 1 65 3.9 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B65T 08223537 61.99 SGD
Shipped after 2018-04-24
45.5 12.7 12.7 Sprocket format Type B (one hub) 71 25 7.92 92 85.21 RS40 - 12.7 1 21 0.85   1PC 1 RS40 1B21T 08223327 16.99 SGD
Shipped after 2018-04-24
50 12.7 12.7 Sprocket format Type B (one hub) 75 25 7.92 96 89.24 RS40 - 12.7 1 22 0.95   1PC 1 RS40 1B22T 08223336 17.99 SGD
Shipped after 2018-04-24
45 - - Sprocket format Type B (one hub) 68 28 7.92 161 153.79 RS40 - 12.7 1 38 1.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B38T 08223451 35.99 SGD
Shipped after 2018-04-24
50 12.7 12.7 Sprocket format Type B (one hub) 77 25 7.92 100 93.27 RS40 - 12.7 1 23 1.0   1PC 1 RS40 1B23T 08223345 18.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 Sprocket format Type B (one hub) 63 25 7.92 104 97.3 RS40 - 12.7 1 24 0.84   1PC 1 RS40 1B24T 08223354 19.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 Sprocket format Type B (one hub) 63 25 7.92 108 101.33 RS40 - 12.7 1 25 0.88   1PC 1 RS40 1B25T 08223363 19.99 SGD
Shipped after 2018-04-24
45 - - Sprocket format Type B (one hub) 68 28 7.92 137 129.57 RS40 - 12.7 1 32 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B32T 08223415 26.99 SGD
Shipped after 2018-04-24
45 - - Sprocket format Type B (one hub) 68 28 7.92 145 137.64 RS40 - 12.7 1 34 1.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B34T 08223424 28.99 SGD
Shipped after 2018-04-24
45 - - Sprocket format Type B (one hub) 68 28 7.92 153 145.72 RS40 - 12.7 1 36 1.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B36T 08223442 32.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 250 242.66 RS40 - 12.7 1 60 3.2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B60T 08223521 60.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 189 182.06 RS40 - 12.7 1 45 2.1 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B45T 08223485 36.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 Sprocket format Type B (one hub) 63 25 7.92 112 105.36 RS40 - 12.7 1 26 0.92   1PC 1 RS40 1B26T 08223372 20.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 201 194.18 RS40 - 12.7 1 48 2.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B48T 08223494 46.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 209 202.26 RS40 - 12.7 1 50 2.5 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B50T 08223503 42.99 SGD
Shipped after 2018-04-26
55 23 23 Sprocket format Type B (one hub) 83 32 7.92 311 303.28 RS40 - 12.7 1 75 4.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B75T 08223555 69.99 SGD
Shipped after 2018-04-24
45 - - Sprocket format Type B (one hub) 68 28 7.92 149 141.68 RS40 - 12.7 1 35 1.4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B35T 08223433 28.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 177 169.94 RS40 - 12.7 1 42 2.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B42T 08223476 36.99 SGD
Shipped after 2018-04-24
48 - - Sprocket format Type B (one hub) 73 32 7.92 226 218.42 RS40 - 12.7 1 54 2.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B54T 08223512 44.99 SGD
Shipped after 2018-04-24
55 23 23 Sprocket format Type B (one hub) 83 32 7.92 290 283.07 RS40 - 12.7 1 70 4.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS40 1B70T 08223546 61.99 SGD
Shipped after 2018-04-24
16.5 9.5 9.5 Sprocket format Type B (one hub) 32 22 7.92 47 41.1 RS40 25 12.7 1 10 0.14   1PC 1 RS40 1B10T 08223214 5.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - - - - -   1PC 1 RS40 1B18T 08223293 12.99 SGD
Shipped after 2018-04-24
20 9.5 9.5 SprocketformatTypeB(onehub) 37 22 7.92 59 53.07 RS40 - 12.7 1 13 0.23   1PC 1 RS40 1B13T 08223241 7.99 SGD
Shipped after 2018-04-24
42 12.7 12.7 SprocketformatTypeB(onehub) 63 25 7.92 128 121.5 RS40 - 12.7 1 30 1.1   1PC 1 RS40 1B30T 08223406 22.99 SGD
Shipped after 2018-04-24
45 16 16 SprocketformatTypeB(onehub) 68 28 7.92 169 161.87 RS40 - 12.7 1 40 1.6   1PC 1 RS40 1B40T 08223467 35.99 SGD
Shipped after 2018-04-24
15 9.5 9.5 Sprocket B type (piece hub) 28 22 7.92 43 37.13 RS40 21 12.7 1 9 0.11   1PC 1 RS40 1B9T 08223205 4.99 SGD
Shipped after 2018-04-23
20 9.5 9.5 Sprocket B type (piece hub) 37 22 7.92 51 45.08 RS40 30 12.7 1 11 0.19   1PC 1 RS40 1B11T 08223223 6.99 SGD
Shipped after 2018-04-23
22 9.5 9.5 Sprocket B type (piece hub) 40 22 7.92 55 49.07 RS40 32 12.7 1 12 0.22   1PC 1 RS40 1B12T 08223232 6.99 SGD
Shipped after 2018-04-24
24 9.5 9.5 Sprocket B type (piece hub) 42 22 7.92 63 57.07 RS40 - 12.7 1 14 0.28   1PC 1 RS40 1B14T 08223257 8.99 SGD
Shipped after 2018-04-23
28.5 9.5 9.5 Sprocket B type (piece hub) 46 22 7.92 67 61.08 RS40 - 12.7 1 15 0.34   1PC 1 RS40 1B15T 08223266 9.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a mechanical part of the Enoki mushroom
4
From Japan
On 2013-03-19 17:48:38
I did not use the misunderstanding because I did not confirm that the lock screw was not empty, so I could not lock it on the motor shaft and I did not use it.
This review is about item#08223205.

Related Products