Buy more than* S$200* and get FREE SHIPPING

RS Standard Sprocket RS50 1B Type

Roller Diameter (mm)
10.16
Using Chain
RS50
Number of Rows
1
Pitch (mm)
15.875
Specification
Standard
...see all>
Product Options
ADD TO CART
Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Approximate Weight (kg) Pilot Hole Diameter (phi mm) Description 2 Form Number of Gears Maximum Shaft Hole Diameter d (mm) Prepared Hole Diameter d (mm) Hub diameter D <sub>H</sub>(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Approximate Weight (kg) Pilot Hole Diameter (phi mm) Description 2 Form Number of Gears Maximum Shaft Hole Diameter d (mm) Prepared Hole Diameter d (mm) Hub diameter D <sub>H</sub>(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
28 135 126.66 - 1.5 15.9 - Sprocket format Type B (one hub) 25 47.5 15.9 73   1PC 1 RS50 1B25T 08223993 26.99 SGD
Shipped after 2018-01-23
35 201 192.24 - 2.9 23 - Sprocket format Type B (one hub) 38 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B38T 08224081 47.99 SGD
Shipped after 2018-01-23
35 237 227.58 - 3.6 23 - Sprocket format Type B (one hub) 45 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B45T 08224115 58.99 SGD
Shipped after 2018-01-23
40 388 379.1 - 8.6 23 - Sprocket format Type B (one hub) 75 63 23 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B75T 08224185 97.99 SGD
Shipped after 2018-01-23
25 58 51.37 32 0.27 9.5 - Sprocket format Type B (one hub) 10 22 9.5 40   1PC 1 RS50 1B10T 08223844 10.99 SGD
Shipped after 2018-01-23
25 74 66.33 47 0.46 12.7 - Sprocket format Type B (one hub) 13 32 12.7 51   1PC 1 RS50 1B13T 08223871 10.99 SGD
Shipped after 2018-01-23
28 161 151.87 - 1.8 18 Without a hub groove Sprocket format B type (single hub) 30 48 18 73   1PC 1 RS50 1B30T 08224036 35.99 SGD
Shipped after 2018-01-23
25 84 76.35 - 0.62 12.7 - SprocketformatTypeB(onehub) 15 35 12.7 57   1PC 1 RS50 1B15T 08223896 12.99 SGD
Shipped after 2018-01-22
25 94 86.39 - 0.83 12.7 - Sprocket format Type B (one hub) 17 45.5 12.7 67   1PC 1 RS50 1B17T 08223914 17.99 SGD
Shipped after 2018-01-23
28 100 91.42 - 1.0 12.7 - Sprocket format Type B (one hub) 18 47.5 12.7 72   1PC 1 RS50 1B18T 08223923 17.99 SGD
Shipped after 2018-01-23
28 110 101.48 - 1.2 12.7 - Sprocket format Type B (one hub) 20 47.5 12.7 73   1PC 1 RS50 1B20T 08223941 22.99 SGD
Shipped after 2018-01-23
28 115 106.51 - 1.2 15.9 - Sprocket format Type B (one hub) 21 47.5 15.9 73   1PC 1 RS50 1B21T 08223957 24.99 SGD
Shipped after 2018-01-23
28 120 111.55 - 1.3 15.9 - Sprocket format Type B (one hub) 22 47.5 15.9 73   1PC 1 RS50 1B22T 08223966 24.99 SGD
Shipped after 2018-01-23
28 150 141.79 - 1.6 - - Sprocket format Type B (one hub) 28 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B28T 08224027 32.99 SGD
Shipped after 2018-01-23
28 171 161.96 - 1.9 - - Sprocket format Type B (one hub) 32 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B32T 08224045 36.99 SGD
Shipped after 2018-01-23
28 181 172.05 - 2.1 - - Sprocket format Type B (one hub) 34 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B34T 08224054 38.99 SGD
Shipped after 2018-01-23
35 211 202.33 - 3.1 23 - Sprocket format Type B (one hub) 40 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B40T 08224097 45.99 SGD
Shipped after 2018-01-23
35 221 212.43 - 3.3 23 - Sprocket format Type B (one hub) 42 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B42T 08224106 46.99 SGD
Shipped after 2018-01-23
35 252 242.73 - 4.0 23 - Sprocket format Type B (one hub) 48 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B48T 08224124 58.99 SGD
Shipped after 2018-01-23
35 262 252.83 - 4.3 23 - Sprocket format Type B (one hub) 50 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B50T 08224133 60.99 SGD
Shipped after 2018-01-25
35 312 303.33 - 5.6 23 - Sprocket format Type B (one hub) 60 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B60T 08224151 71.99 SGD
Shipped after 2018-01-23
40 363 353.84 - 7.7 23 - Sprocket format Type B (one hub) 70 63 23 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B70T 08224176 95.99 SGD
Shipped after 2018-01-23
25 64 56.35 37 0.33 12.7 - Sprocket format Type B (one hub) 11 25 12.7 46   1PC 1 RS50 1B11T 08223853 9.99 SGD
Shipped after 2018-01-23
25 53 46.42 27 0.20 9.5 - Sprocket format Type B (one hub) 9 19 9.5 34   1PC 1 RS50 1B9T 08223835 10.99 SGD
Shipped after 2018-01-23
25 79 71.34 - 0.52 12.7 - Sprocket format Type B (one hub) 14 32 12.7 52   1PC 1 RS50 1B14T 08223887 12.99 SGD
Shipped after 2018-01-23
25 89 81.37 - 0.72 12.7 - Sprocket format Type B (one hub) 16 40 12.7 62   1PC 1 RS50 1B16T 08223905 14.99 SGD
Shipped after 2018-01-23
28 105 96.45 - 1.1 12.7 - Sprocket format Type B (one hub) 19 47.5 12.7 73   1PC 1 RS50 1B19T 08223932 19.99 SGD
Shipped after 2018-01-23
28 125 116.59 - 1.3 15.9 - Sprocket format Type B (one hub) 23 47.5 15.9 73   1PC 1 RS50 1B23T 08223975 24.99 SGD
Shipped after 2018-01-23
28 130 121.62 - 1.4 15.9 - Sprocket format Type B (one hub) 24 47.5 15.9 73   1PC 1 RS50 1B24T 08223984 28.99 SGD
Shipped after 2018-01-23
28 140 131.7 - 1.5 - - Sprocket format Type B (one hub) 26 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B26T 08224002 29.99 SGD
Shipped after 2018-01-23
28 145 136.74 - 1.5 - - Sprocket format Type B (one hub) 27 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B27T 08224011 31.99 SGD
Shipped after 2018-01-23
28 186 177.1 - 2.2 - - Sprocket format Type B (one hub) 35 48 - 73 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B35T 08224063 38.99 SGD
Shipped after 2018-01-23
35 191 182.15 - 2.7 23 - Sprocket format Type B (one hub) 36 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B36T 08224072 41.99 SGD
Shipped after 2018-01-23
35 282 273.03 - 4.8 23 - Sprocket format Type B (one hub) 54 55 23 83 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B54T 08224142 64.99 SGD
Shipped after 2018-01-23
40 338 328.58 - 6.9 23 - Sprocket format Type B (one hub) 65 63 23 93 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RS50 1B65T 08224167 87.99 SGD
Shipped after 2018-01-23
25 69 61.34 42 0.41 12.7 - Sprocket format Type B (one hub) 12 32 12.7 51   1PC 1 RS50 1B12T 08223862 10.99 SGD
Shipped after 2018-01-23
ADD TO CART

Related Products