Buy more than* S$200* and get FREE SHIPPING

RS Standard Sprocket RS 60 1B Type

Roller Diameter (mm)
11.91
Using Chain
RS60
Number of Rows
1
Pitch (mm)
19.05
...see all>
Product Options
ADD TO CART
Pilot Hole Diameter (phi mm) Number of Gears Maximum Shaft Hole Diameter d (mm) Prepared Hole Diameter d (mm) Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pilot Hole Diameter (phi mm) Number of Gears Maximum Shaft Hole Diameter d (mm) Prepared Hole Diameter d (mm) Hub diameter D <sub>H</sub>(mm) Hub length L(mm) Outside Diameter (Do)(phi mm) Pitch Diameter (Dp) (phi mm) Groove Diameter (phi mm) Approximate Weight (kg) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.9 13 35 15.9 57 32 89 79.6 - 0.81   1pc 1 RS60 1B13T 08224553 17.99 SGD
Shipped after 2018-05-28
28 75 75 28 107 45 466 454.92 - 16.3   1pc 1 RS60 1B75T 08224867 199.99 SGD
Shipped after 2018-05-28
15.9 16 47.5 15.9 73 32 107 97.65 - 1.3   1pc 1 RS60 1B16T 08224587 21.99 SGD
Shipped after 2018-05-28
15.9 20 55 15.9 83 40 132 121.78 - 2.2   1pc 1 RS60 1B20T 08224623 31.99 SGD
Shipped after 2018-05-28
18 24 55 18 83 40 156 145.95 - 2.6   1pc 1 RS60 1B24T 08224666 41.99 SGD
Shipped after 2018-05-28
15.9 18 55 15.9 83 40 119 109.7 - 2.0   1pc 1 RS60-1B18TQ 08224605 28.99 SGD
Shipped after 2018-05-28
18 23 55 18 83 40 150 139.9 - 2.5   1pc 1 RS60-1B23TQ 08224657 43.99 SGD
Shipped after 2018-05-28
23 42 63 23 93 45 266 254.92 - 6.0   1pc 1 RS60 1B42T 08224781 91.99 SGD
Shipped after 2018-05-28
9.5 9 24.5 9.5 43 32 64 55.7 32 0.40 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B9TQ 08224517 19.99 SGD
Shipped after 2018-05-28
12.7 10 30 12.7 49 32 70 61.65 37 0.49 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B10TQ 08224526 14.99 SGD
Shipped after 2018-05-28
15.9 17 47.5 15.9 73 32 113 103.67 - 1.4   1pc 1 RS60-1B17TQ 08224596 24.99 SGD
Shipped after 2018-05-28
18 26 55 18 83 40 168 158.04 - 2.9   1pc 1 RS60-1B26TQ 08224684 45.99 SGD
Shipped after 2018-05-28
28 65 75 28 107 45 405 394.3 - 12.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B65T 08224842 129.99 SGD
Shipped after 2018-05-28
12.7 11 32 12.7 51 32 76 67.62 45 0.60 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B11TQ 08224535 20.99 SGD
Shipped after 2018-05-28
15.9 22 55 15.9 83 40 144 133.86 - 2.5   1pc 1 RS60-1B22TQ 08224641 37.99 SGD
Shipped after 2018-05-28
18 28 55 18 83 40 180 170.14 - 3.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B28TQ 08224702 45.99 SGD
Shipped after 2018-05-28
18 36 55 18 83 40 229 218.57 - 4.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B36T 08224754 67.99 SGD
Shipped after 2018-05-28
23 48 63 23 93 45 302 291.27 - 7.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B48T 08224806 96.99 SGD
Shipped after 2018-05-28
23 50 63 23 93 45 314 303.39 - 8.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B50T 08224815 109.99 SGD
Shipped after 2018-05-30
28 70 75 28 107 45 436 424.61 - 14.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B70T 08224851 139.99 SGD
Shipped after 2018-05-28
15.9 14 39.5 15.9 62 32 95 85.61 - 0.96   1pc 1 RS60-1B14TQ 08224562 17.99 SGD
Shipped after 2018-05-28
15.9 21 55 15.9 83 40 138 127.82 - 2.3   1pc 1 RS60-1B21TQ 08224632 37.99 SGD
Shipped after 2018-05-28
18 34 55 18 83 40 217 206.46 - 4.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B34T 08224736 61.99 SGD
Shipped after 2018-05-28
18 35 55 18 83 40 223 212.52 - 4.2 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B35T 08224745 67.99 SGD
Shipped after 2018-05-28
18 38 55 18 83 40 241 230.69 - 4.8 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B38T 08224763 70.99 SGD
Shipped after 2018-05-28
18 40 55 18 83 40 253 242.8 - 5.1 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B40T 08224772 70.99 SGD
Shipped after 2018-05-28
23 54 63 23 93 45 338 327.63 - 8.9 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B54T 08224824 109.99 SGD
Shipped after 2018-05-28
23 45 63 23 93 45 284 273.09 - 6.7   1pc 1 RS60 1B45T 08224797 92.99 SGD
Shipped after 2018-05-28
12.7 12 32 12.7 51 32 83 73.6 - 0.69 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B12TQ 08224544 22.99 SGD
Shipped after 2018-05-28
18 25 55 18 83 40 162 151.99 - 2.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B25TQ 08224675 46.99 SGD
Shipped after 2018-05-28
15.9 19 55 15.9 83 40 126 115.74 - 2.1   1pc 1 RS60-1B19TQ 08224614 31.99 SGD
Shipped after 2018-05-28
18 27 55 18 83 40 174 164.09 - 3.0 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B27TQ 08224693 45.99 SGD
Shipped after 2018-05-28
18 32 55 18 83 40 205 194.35 - 3.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B32T 08224727 57.99 SGD
Shipped after 2018-05-28
23 60 63 23 93 45 375 363.99 - 10.6 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60 1B60T 08224833 119.99 SGD
Shipped after 2018-05-28
15.9 15 45.5 15.9 68 32 101 91.63 - 1.1   1pc 1 RS60-1B15TQ 08224571 22.99 SGD
Shipped after 2018-05-28
18 30 55 18 83 40 193 182.25 - 3.4 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 RS60-1B30TQ 08224711 49.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products