Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Dust Mask 1821H

4.75 (4)
Against Bird Flu
Available
AS ONE Part Number
1-9471-01
Measure for Dioxins
1 available level
For Asbestos Countermeasure
1, 2, 3 corresponding levels
Head Strap
Rubber Harness H-VI for
Exhaust Resistance (Pa)
45 or less
National Certification Acceptance Number
No. No. TM325
Particle Collection Efficiency (%)
99.99 or more
Inhalation Resistance (Pa)
115 or less
Weight (g)
390
Classification
RL3
Compatible
Filter: RD-5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1821H 08216792 259.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
I usually worked with the specifications of dustproof mask and goggles for the ground treatment of FRP, but as soon the gogur is cloudy, it will not cloud and change to the best after changing to this face.
5
From Japan
On 2018-04-03 08:13:39
I usually worked with dustproof masks and goggles specifications, but as soon the gogur is cloudy, it will not be cloudy and then it will be the best after changing to this face.
This review is about item#08216792.
During FRP lining
5
From Japan
On 2016-09-30 10:19:26
Dust does not stick to the face etc. than to do with masks and goggles, and it is better not to cloudy to see the go - guru
This review is about item#8216792.
Sanding such as FRP etc.
5
From Japan
On 2016-01-13 08:49:00
Until now, I worked with a regular dust mask and goguru, but I was in trouble because the gogle was cloudy.
This review is about item#08216792.
Cutting and opening etc. of metal outer wall with insulation material and roofing material
4
From Japan
On 2015-04-27 20:32:27
When I was wearing masks and glasses, my eyeglasses were cloudy and I was overwhelmed by measures against dust associated with cutting, but with this product, work became easier. It is saved if price is a little cheaper.
This review is about item#08216792.

Related Products