Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plastic Gloves No.3000

4.40 (47)
Thickness (mm)
0.08
Material
Vinyl chloride
...see all>
Product Options
ADD TO CART
Type Size Overall Length (mm) Palm Width (cm) Around Palms (cm) Middle Finger Length (mm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Size Overall Length (mm) Palm Width (cm) Around Palms (cm) Middle Finger Length (mm) Middle Finger Length (cm) Overall Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With powder SS 235 7.5 15 71 7.1 23.5 1Box(100Sheet) 1 No.3000 08216844 -
Discontinued
[x]
With a powder S 235 8.5 17 71 7.1 23.5 1Box(100Sheet) 1 No.3000 08216853 -
Discontinued
[x]
With a powder M 240 9.5 19 80 8 24 1Box(100Sheet) 1 No.3000 08216862 -
Discontinued
[x]
With powder L - 10.5 21 85 8.5 24 1Box(100Sheet) 1 No.3000 08216871 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 13
3 star 3
2 star 3
1 star 0
Review Rating: 4.40
47 Customer Reviews
The reviews are automatic translation.
During inspection work
4
From Japan
On 2017-09-26 16:29:30
I did not have any inventory items and compared with other shops, It was a great help because the delivery date was the fastest.
This review is about item#8216862.
During inspection work
4
From Japan
On 2017-09-14 17:47:42
I purchased it as a replacement item and a spare item currently used, but it can be used without problems.
This review is about item#8216871.
Painting work
5
From Japan
On 2017-06-14 16:11:49
Used for spray painting work. The feeling of use is very good, it is cheap and saved.
This review is about item#8216862.
For maintenance of body maintenance
4
From Japan
On 2017-06-10 09:47:59
The feeling of cramping disappeared than the one used before, and it became hard to break slightly. It is used for treatment such as oil care, but it is very easy to use with a feel close to bare hands. A little longer fingers, perfect if the strength goes up.
This review is about item#8216853.
Painting work
4
From Japan
On 2017-06-06 16:34:13
It is just good gloves to use in disposable. Is it due to the ingredients of vinyl or powder after use? The hand smells.
This review is about item#8216862.
H
5
From Japan
On 2017-05-08 17:32:18
It is aignment. There is nothing to say. Many use ·
This review is about item#8216862.
Tosousagyoudoki.
4
From Japan
On 2017-04-24 20:47:15
Youzainityoutoyowakute.yabureyasuimitaiyouniomoimasu.
This review is about item#8216871.
When lacquered
5
From Japan
On 2017-04-21 20:06:52
Do not put urushi on your fingertips. Even if you brush it, the feeling hardly changes.
This review is about item#8216862.
Car maintenance, general work
5
From Japan
On 2017-04-04 22:10:33
I think that it is the best among plastic gloves. Better than the monotaro brand. Better than the comery brand. It's OK if the price is cheap.
This review is about item#8216871.
cuisine
5
From Japan
On 2017-03-17 10:36:19
There is a little elongation and shrinkage, it fits better than rubber glove
This review is about item#8216871.

Related Products