Buy more than* S$200* and get FREE SHIPPING

Long shank point tap

5.00 (1)
Number of Flutes
3
Material
HSS-E
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Overall Length (mm) Dimensions Lk (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension K(mm) Screw Length (mm) Shank Diameter (phi mm) Work Material Screw Diameter Grade Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Overall Length (mm) Dimensions Lk (mm) Dimensions l2 (mm) Dimension l1 (mm) Dimension K(mm) Screw Length (mm) Shank Diameter (phi mm) Work Material Screw Diameter Grade Pitch Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 150 8 50 - 5 22 6.2 Medium-carbon steel M8 P3 1.25 1PC 1 LS-N-PO L-150 M8x1.25 08217115 -
Discontinued
[x]
- 120 7 40 28 4.5 19 6 Medium-carbon steel M6 P2 1 1PC 1 LS-N-PO L-120 M6x1 08217036 -
Discontinued
[x]
- 120 8 50 - 5 22 6.2 Medium-carbon steel M8 P3 1.25 1PC 1 LS-N-PO L-120 M8x1.25 08217045 -
Discontinued
[x]
- 150 14 70 - 11 37 - Medium-carbon steel M18 P4 2.5 1PC 1 LS-N-PO L-150 M18x2.5 08217167 -
Discontinued
[x]
- 120 7 40 25 4.5 - 5.5 Medium-carbon steel M5 P2 0.8 1PC 1 LS-N-PO L-120 M5x0.8 08217027 27.99 SGD
Shipped after 2018-06-01
- 120 6 40 18 3.2 - 4 Medium-carbon steel M3 P2 0.5 1PC 1 LS-N-PO L-120 M3x0.5 08217002 37.99 SGD
Shipped after 2018-06-01
- 150 9 50 - 6.5 29 8.5 Medium-carbon steel M12 P4 1.75 1PC 1 LS-PO P4L-150 M12x1.75 08217133 50.99 SGD
Shipped after 2018-05-31
- 150 6 40 18 3.2 - 4 Medium-carbon steel M3 P2 0.5 1PC 1 LS-N-PO L-150 M3x0.5 08217072 -
Discontinued
[x]
- 120 7 40 20 4 - 5 Medium-carbon steel M4 P2 0.7 1PC 1 LS-N-PO L-120 M4x0.7 08217011 33.99 SGD
Shipped after 2018-06-01
- 120 9 50 - 6.5 29 8.5 Medium-carbon steel M12 P4 1.75 1PC 1 LS-N-PO L-120 M12x1.75 08217063 -
Discontinued
[x]
- 120 8 50 - 5.5 24 7 Medium-carbon steel M10 P3 1.5 1PC 1 LS-N-PO L-120 M10x1.5 08217054 -
Discontinued
[x]
133-8323 100 7 40 28 4.5 19 6 Medium-carbon steel M6 P2 1 1PC 1 LS-N-PO L100 P2 M6 X 1 75926636 -
Discontinued
[x]
- 100 9 50 - 6.5 29 8.5 Medium-carbon steel M12 P4 1.75 1PC 1 LS-N-PO L-100 M12x1.75 08216993 40.99 SGD
Shipped after 2018-06-01
- 100 8 50 - 5.5 24 7 Medium-carbon steel M10 P3 1.25 1PC 1 LS-N-PO L-100 M10x1.25 08216984 26.99 SGD
Shipped after 2018-05-31
- 150 11 60 - 8 30 10.5 Medium-carbon steel M14 P4 2 1PC 1 LS-N-PO L-150 M14x2 08217142 -
Discontinued
[x]
- 100 7 40 20 4 13 5 Medium-carbon steel M4 P2 0.7 1PC 1 LS-PO P2 L-100 M4 X 0.7 75074221 22.99 SGD
Shipped after 2018-05-28
- 100 7 40 25 4.5 16 5.5 Medium-carbon steel M5 P2 0.8 1PC 1 LS-PO P2 L-100 M5 X 0.8 75299856 19.99 SGD
Shipped after 2018-05-28
- 100 6 40 18 3.2 11 4 Medium carbon steel M3 P2 0.5 1PC 1 LS-N-PO L-100 M3x0.5 08216923 23.99 SGD
Shipped after 2018-06-01
- 100 7 40 25 4.5 16 5.5 Medium carbon steel M5 P2 0.8 1PC 1 LS-N-PO L-100 M5x0.8 08216941 -
Discontinued
[x]
133-8323 100 7 40 28 4.5 19 6 Medium carbon steel M6 P2 1 1PC 1 LS-N-PO L-100 M6x1 08216957 -
Discontinued
[x]
- 100 8 50 - 5 22 6.2 Medium carbon steel M8 P3 1.25 1PC 1 LS-N-PO L-100 M8x1.25 08216966 20.99 SGD
Shipped after 2018-05-28
- 100 8 50 - 5.5 24 7 Medium carbon steel M10 P3 1.5 1PC 1 LS-N-PO L-100 M10x1.5 08216975 24.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For machining
5
From Japan
On 2017-08-27 16:55:11
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
This review is about item#8216966.

Related Products