Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Flange Nut with Spherical washer

5.00 (2)
Screw Diameter A
M20
Heat Processing
Hardening
Hardness HRC
32-37
Dimensions C (mm)
32
Dimensions B (mm)
40
Surface Processing
Black oxide coating
Dimensions E (mm)
2.5
Dimensions D (mm)
25
Dimension F (mm)
6
Pitch
2.5
Material
S45C
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFN-20M 08218077 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used in products parts of
5
From Japan
On 2012-04-18 20:11:43
Price and the quality to good, but why Out of the will it or .... I'm sorry
This review is about item#08218052.
Mounting of the vibration motor
5
From Japan
On 2010-12-13 17:04:46
Ordinary play less hard to loose than nut.
This review is about item#08218077.

Related Products