Buy more than* S$200* and get FREE SHIPPING

Plain Clamp

2.50 (2)
Hardness HRC
32-37
Surface Processing
4 Trioxide film
Material
S45C
...see all>
Product Options
ADD TO CART
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Heat Processing Bolt Type Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Heat Processing Bolt Type Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 30 26 Hardening M10 100 11 30.5 1Set(2PC) 1 11003415 08218463 -
Discontinued
[x]
19 54 28.5 Hardening M10 150 11 40.5 1Set(2PC) 1 11003420 08218472 -
Discontinued
[x]
19 30 38 Hardening M16 100 18 33 1Set(2PC) 1 11003445 08218497 -
Discontinued
[x]
22 57 38 Hardening M16 150 18 44 1Set(2PC) 1 11003450 08218506 -
Discontinued
[x]
25 50 38 Hardening M20 150 21 48 1Set(2PC) 1 11003460 08218524 -
Discontinued
[x]
28.5 70 44.5 Tempering M20 200 21 63 1Set(2PC) 1 11003465 08218533 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Work clamp
2
From Japan
On 2012-04-12 00:17:24
Is it because it is a cheap commodity? There is no parallelism of thickness and thickness variations and thickness dimensions. Regardless of the variation, scratches (dents) biased towards the work are attached, so we want the thickness parallelism to be improved as with the manufacturer's products.
This review is about item#08218506.
Clamping of workpiece at machining center
3
From Japan
On 2010-09-18 11:44:24
Currently there is no problem
This review is about item#08218497.

Related Products